Buy more than* S$200* and get FREE SHIPPING

Safety Walk SWB Anti Slip Tape

4.60 (5)
Purpose
For stone, tile, and metal stairs, etc. For entrances. For ladders and stepladders.
Material (reverse side)
Backing paper: liner paper
Tape Thickness (mm)
0.8
Abrasive Grain
Surface: Stone
Tape Length (m)
4.5
Operating Temperature Range (deg C)
-20 - 60
Type
Roll type (outdoor type)
Color
Black
...see all>
Product Options
ADD TO CART
Tape Width (mm) Construction temperature (degree c) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Construction temperature (degree c) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 more than 10 Rubber type All fine resin 1Roll 1 SWB-25 07168847 22.99 SGD
In stock
50 10 or more Rubber Olefin system resin 1Roll 1 SWB-50 07168856 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Stair slip prevention
5
From Japan
On 2017-07-21 22:03:31
I put it on the slip stop of the stairs. It became secure even on rainy days. I'm glad I pasted it.
This review is about item#7168856.
Step slip prevention
5
From Japan
On 2015-11-19 15:41:02
It was easy to paste the product, it was good to paste cleanly.
This review is about item#07168856.
I attached it to the step of the stepladder.
5
From Japan
On 2015-02-24 20:44:42
Even if water / oil is adhering to the foot, I was able to get down without slipping from the stepladder and I was saved because I could secure work safety.
This review is about item#07168847.
I tried to buy it
3
From Japan
On 2014-11-24 17:42:41
The surface is exactly rough waterproof paper state It is good for outdoor stairs and slippery tiles on rainy days etc.
This review is about item#07168847.
I used it for the slope part of the front entrance. It did not slip on rainy days and it was very good.
5
From Japan
On 2008-09-26 08:56:06
I think that there are some that are subdivided so that one tile is attached.
This review is about item#07168856.

Related Products