Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Slip-Resistant Tape, "Safety Walk"

5.00 (1)
Purpose
For hallways, stools, step ladders, and kitchen floors. For indoor
Material (resin)
Plastic
Material (reverse side)
Backing paper: liner paper
Tape Thickness (mm)
1.1
Lining
Polyester
Tape Length (m)
4.5
Base Material
Plastic
Operating Temperature Range (deg C)
-20 - 60
Type
Roll type (indoor type)
Color
Gray
...see all>
Product Options
ADD TO CART
Construction temperature (degree c) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Construction temperature (degree c) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
more than 10 Rubber type 25 1Roll 1 SWG-25 07168822 22.99 SGD
In stock
10 or more Rubber 50 1Roll 1 SWG-50 07168831 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance stand etc
5
From Japan
On 2014-11-24 17:40:08
This is made entirely from plastic material so the touch is rough but the aggressiveness against fibers and leather etc is low Maintenance stand bought with new article Contact surface with the ground and non-slip at the handle part When folding It is tensioned in the interference part between the pipes of 5 M There are times when it will be used up because there are also 5 M (laughs) If you press the surface with a high heat in an industrial dryer, the resin foam collapses with heat The edge part I feel like I can be caught if I crush smoothly (but it is subtle)
This review is about item#07168822.

Related Products