Buy more than* S$200* and get FREE SHIPPING

Base Lever Toggle Switch

5.00 (1)
Lever Plane Tilt (degree)
26+/-4
Operating Temperature Range (deg C)
-30-85
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Withstand Voltage Terminal Shape Number of Poles Functional Opreration Operating Portion Shape Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Contact Resistance (mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Withstand Voltage Terminal Shape Number of Poles Functional Opreration Operating Portion Shape Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Contact Resistance (mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 or more (DC500V) AC500V 1min between more PC terminal Single pole ON - ON Basic lever 50000 or more 100 000 or more times 50 or less (at 20mV 10mA)   1PC 1 A-12AP 07071391 3.99 SGD
In stock
- - - - - - - - -   1pc 1 A-18AP 38445565 3.99 SGD
In stock
- - - - ON-ON - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-22AV 75803244 5.99 SGD
Shipped after 2018-05-08
- - - - ON-OFF-ON - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-13AB 75803192 4.99 SGD
Shipped after 2018-05-08
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-15AB 75803201 4.99 SGD
Shipped after 2018-05-07
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-15AV 75803217 5.99 SGD
Shipped after 2018-05-07
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-18AH 75803235 5.99 SGD
Shipped after 2018-05-07
- - - - ON-OFF-ON - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-23AP 75803253 6.99 SGD
Shipped after 2018-05-08
500 or more (DC500V) Or more between the AC 500V 1min Bracket mount type Single pole <ON>-OFF-<ON> Basic lever 50000 or more 50000 or more 50 or less (at 20mV 10mA)   1PC 1 A-18AB 75803226 3.99 SGD
In stock
- - - - ON - ON - - - -   1pc 1 A-12AV 38445556 4.99 SGD
Shipped after 2018-04-27
- - - - ON - ON - - - -   1pc 1 A-22AB 38445574 5.99 SGD
In stock
- - - - ON - ON - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-12AB 38443946 4.99 SGD
Shipped after 2018-04-27
- - - - ON - ON - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-12AH 07071407 4.99 SGD
Shipped after 2018-05-02
- - - - ON OFF ON - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-13AP 07071425 6.99 SGD
Shipped after 2018-05-07
- - - - ON - ON - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-22AP 07071461 6.99 SGD
In stock
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-15AP 07071443 6.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Prototype
5
From Japan
On 2017-08-23 17:47:37
Although it is a classic switch, there is little chattering, when used in double-throw in parallel, it has more durability than the specification, even if it is used with a power switch with inrush current of the capacitor, it does not cause trouble for a long time.
This review is about item#75803244.

Related Products