Buy more than* S$200* and get FREE SHIPPING

Rocker Switch S Type Jw Series Non-Illuminated Type

4.50 (6)
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
...see all>
Product Options
ADD TO CART
Circuit Color (Body) Operating Part Color Standard Button Plane Tilt (degree) Operating Temperature Range (deg C) Functional Opreration Number of Poles Electrical Opening and Closing Durability TRUSCO Part Number Mechanical Opening and Closing Durability Accessories Current Capacity (A) Contact Resistance (mohm) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Color (Body) Operating Part Color Standard Button Plane Tilt (degree) Operating Temperature Range (deg C) Functional Opreration Number of Poles Electrical Opening and Closing Durability TRUSCO Part Number Mechanical Opening and Closing Durability Accessories Current Capacity (A) Contact Resistance (mohm) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - 1PC 1 JW-S11RWW 07071635 1.99 SGD
In stock
2 Gokutanto Black White UL, VDE, CSA 30 -25 to 70 ON - OFF 2 10000 times or more - 30000 times or more Barrier (AT-219) 10 AC125V10 AC250V 10 or less (at DC2 to 4V 100mA) More than 500 (DC500V) 1PC 1 JW-S21RWK 07071662 3.99 SGD
In stock
2 Gokutanto White White UL, VDE, CSA 30 -25 to 70 ON - OFF 2 10000 times or more - 30000 times or more Barrier (AT-219) 10 AC125V10 AC250V 10 or less (at DC2 to 4V 100mA) More than 500 (DC500V) 1PC 1 JW-S21RWW 07071671 4.99 SGD
In stock
Single-pole, single-throw Black White UL, VDE, C-UL 30 -25 to 70 ON - OFF 1 10000 times or more - 30000 times or more Barrier (AT-219) 10 AC125V10 AC250V 10 or less (at DC2 to 4V 100mA) More than 500 (DC500V) 1PC 1 JW-S11RWK 07071626 2.99 SGD
In stock
Unipolar single throw Black Black UL, VDE, C-UL 30 -25 - 70 ON - OFF 1 10000 times or more 413-2025 more than30000 times Barrier (AT-219) 10 AC125V 10 AC250V 10 or less (at DC2-4V 100mA) More than 500 (DC500V) 1PC 1 JW-S11RKK 07071601 1.99 SGD
In stock
Unipolar single throw Black Red UL, VDE, C-UL 30 -25 - 70 ON - OFF 1 10000 times or more - more than30000 times Barrier (AT-219) 10 AC125V 10 AC250V 10 or less (at DC2-4V 100mA) More than 500 (DC500V) 1PC 1 JW-S11RRK 07071617 1.99 SGD
In stock
2 pole single throw Black Black UL, VDE, C-UL 30 -25 - 70 ON - OFF 2 10000 times or more 413-2050 30000 times or more Barrier (AT-219) 10 AC125V 10 AC250V Less than 10 (at DC2-4V 100mA) More than 500 (DC500V) 1PC 1 JW-S21RKK 07071644 2.99 SGD
In stock
2 pole single throw Black Red UL, VDE, C-UL 30 -25 - 70 ON - OFF 2 10000 times or more - 30000 times or more Barrier (AT-219) 10 AC125V 10 AC250V Less than 10 (at DC2-4V 100mA) More than 500 (DC500V) 1PC 1 JW-S21RRK 07071653 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For power supply control
3
From Japan
On 2018-04-04 14:25:11
We are still planning wiring drawing making, so I do not know the impression of the product yet I think whether it is small size and large capacity
This review is about item#7071644.
Replacement broken switch
5
From Japan
On 2018-02-24 12:02:17
I was in trouble because I did not find any switch in this size switch to various home centers and electric shops. I checked out the monotary book and it was perfect size as it was perfect size. I was saved!
This review is about item#7071601.
Used as an alternative part
4
From Japan
On 2016-06-30 19:12:06
The thickness of the terminal was small.
This review is about item#07071617.
Production of Spacey 125 (JF 04 type) headlight switch
5
From Japan
On 2016-03-06 19:12:13
I chose it by choosing the size of the switch and the magnitude of the current that can correspond to the small depth. The drop in voltage after installation was also less, it was a very good switch performance.
This review is about item#07071653.
Machine repair parts
5
From Japan
On 2014-10-17 14:30:26
Because the switch broke down, when we asked the manufacturer for repair, we requested 2000 yen business trip repair 13000 yen at parts cost. When I looked for broken parts with a monotail, it cost about 1,200 yen for shipping fee cash on delivery fee but it became possible to repair. In the future I would like to search by monotalaw and then request repair.
This review is about item#07071671.
Switch of optional parts of car
5
From Japan
On 2014-01-29 18:36:23
Size, operation feeling, I was sought.
This review is about item#07071644.

Related Products