Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rocker Switch S Type Jw Series Illuminated Type

4.60 (5)
Caution
Tab terminal's VDE Certification Marks not aquired. When using a soldering iron, keep the temperature below 350degree C, within 3 seconds
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Color (Body)
Black
Button Plane Tilt (degree)
30
...see all>
Product Options
ADD TO CART
Current Capacity Insulation Resistance (Mohm) Accessories Circuit Operating Part Color Functional Opreration Standard Operating Portion Shape Operating Temperature Range (deg C) Electrical Opening and Closing Durability Number of Poles Mechanical Opening and Closing Durability TRUSCO Part Number Current Capacity (A) Contact Resistance (mohm) Insulation Resistance LED Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Capacity Insulation Resistance (Mohm) Accessories Circuit Operating Part Color Functional Opreration Standard Operating Portion Shape Operating Temperature Range (deg C) Electrical Opening and Closing Durability Number of Poles Mechanical Opening and Closing Durability TRUSCO Part Number Current Capacity (A) Contact Resistance (mohm) Insulation Resistance LED Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10A 125V AC10A 250V AC - - Single-pole, single-throw Red ON-OFF - - -25 to 50 More than 10,000 - 30,000 times or more - - 10mohm or less (DC2 to 4V 100mA) DC 500V 500Mohm more Red 1PC 1 JW-S11RRKR 75802727 5.99 SGD
Shipped after 2018-09-04
10A 125V AC10A 250V AC - - Single-pole, single-throw Red ON-OFF - - -25 to 50 More than 10,000 - 30,000 times or more - - 10mohm or less (DC2 to 4V 100mA) DC 500V 500Mohm more Green 1PC 1 JW-S11RRKM 75802711 3.99 SGD
In stock
- More than 500 (DC500V) Barrier (AT-219) Unipolar single throw Black ON - OFF UL, VDE, C-UL Locker -25 - 50 10000 times or more 1 30000 times or more - 10 AC125V 10 AC250V Less than 10 (at DC2-4V 100mA) - Yellow 1PC 1 JW-S11RKKY 07071592 2.99 SGD
In stock
- More than 500 (DC500V) - Unipolar single throw Black ON - OFF UL, VDE, C-UL Locker -25 - 50 10000 times or more 1 more than30000 times 413-2033 10 AC125V 10 AC250V 10 or less (at DC2-4V 100mA) - Green 1PC 1 JW-S11RKKM 07071574 2.99 SGD
In stock
- More than 500 (DC500V) Barrier (AT-219) Unipolar single throw Black ON - OFF UL, VDE, C-UL Locker -25 - 50 10000 times or more 1 more than30000 times 413-2041 10 AC125V 10 AC250V 10 or less (at DC2-4V 100mA) - Red 1PC 1 JW-S11RKKR 07071583 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Power switch of prototype
5
From Japan
On 2018-02-22 10:40:42
It is a relatively inexpensive switch, but I think that it is a good product with high reliability
This review is about item#7071574.
Additional cooling fan on car.
5
From Japan
On 2017-08-14 21:47:49
Although it was about (630 Ω) in the LED resistance calculation, it is substitute for (1 kΩ) of stock and it is used for (AT cooler fan) (auxiliary light) SW. The resistor is placed between the SW terminal close to the LED terminal and the LED terminal on one side is grounded.
This review is about item#7071592.
To a camper
5
From Japan
On 2017-04-17 06:55:07
It is used for turning on / off addition of the camper.
This review is about item#07071583.
As an auto antenna switching device of a car.
5
From Japan
On 2015-04-21 22:18:16
It is a product of Nippon switchgear and reliable. Because there is no built-in resistance in the LED light-emitting part, it is somewhat troublesome to attach a resistor to the terminal. This is unavoidable because it emphasizes versatility. It is a product without any problem in operation. It is the product I want to purchase next time.
This review is about item#07071574.
ON OFF switch of auxiliary light
3
From Japan
On 2014-06-02 10:54:06
For use with a vehicle auxiliary light (LED) I use resistors (lit on)) on the line. Even for back fog, since it is used with LED color difference (genuine SW) and because it is exchanged and it fits in two rows, it does not need to process the vehicle panel, so it is handy.
This review is about item#07071574.

Related Products