Buy more than* S$200* and get FREE SHIPPING

Base Lever Toggle Switch M Series

4.64 (14)
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Lever Plane Tilt (degree)
25+/-4
Terminal Shape
Solder terminal
...see all>
Product Options
ADD TO CART
Contact Materials Current Capacity (A) Contact Resistance (mohm) Insulation Resistance Contacts Standard Functional Opreration Operating Temperature Range (deg C) Operating Portion Shape Number of Poles TRUSCO Part Number Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Materials Current Capacity (A) Contact Resistance (mohm) Insulation Resistance Contacts Standard Functional Opreration Operating Temperature Range (deg C) Operating Portion Shape Number of Poles TRUSCO Part Number Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10 or less (at DC2 to 4V 100mA) DC 500V 1Gohm more Silver contact - ON-ON-ON -30 to 85 Basic lever 4-pole - 100,000 times or more -   1PC 1 M-2040 75803901 8.99 SGD
In stock
- - 10 or less (at DC2 to 4V 100mA) DC 500V 1Gohm more Silver contact - ON-OFF-<ON> -30 to 85 Basic lever Single pole - 100,000 times or more -   1PC 1 M-2019 75803786 6.99 SGD
Shipped after 2018-05-01
- - 10 or less (at DC2 to 4V 100mA) DC 500V 1Gohm more Silver contact - ON-OFF-ON -30 to 85 Basic lever 3-pole - 100,000 times or more - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2033 75803892 10.99 SGD
Shipped after 2018-03-05
- - 10 or less (at DC2 to 4V 100mA) DC 500V 1Gohm more Silver contact - ON-OFF-ON -30 to 85 Basic lever 4-pole - 100,000 times or more - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2043 75803944 12.99 SGD
Shipped after 2018-05-01
- - 10 or less (at DC2 to 4V 100mA) DC 500V 1Gohm more Silver contact - ON-OFF-<ON> -30 to 85 Basic lever 2-pole - 100,000 times or more - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2029 75803865 7.99 SGD
Shipped after 2018-05-11
Silver (AC125V)6A , (AC250)3A, (DC30V)4A 10 or less (at DC2-4V 100mA) - - UL, CSA ON - OFF -30 - 85 Base lever 1 413-2068 100000 times or more more than 1 (DC500V)   1PC 1 M-2011 07071312 3.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)4A 10 or less (at DC2-4V 100mA) - - UL, CSA ON - ON -30 - 85 Base lever 1 413-2084 100000 times or more more than 1 (DC500V)   1PC 1 M-2012 07071321 3.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)3A Less than 10 (at DC2-4V 100mA) - - UL, CSA ON - OFF - ON -30 - 85 Base lever 1 413-2106 100000 times or more 1 OR MORE (DC500V)   1PC 1 M-2013 07071337 4.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)3A 10 or less (at DC2-4V 100mA) - - UL, CSA ON - <ON> (< > Is momentary) -30 - 85 Base lever 1 - 100000 times or more more than 1 (DC500V)   1PC 1 M-2015 07071346 4.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)3A Less than 10 (at DC2-4V 100mA) - - UL, CSA <ON> - OFF - <ON> (< > Is momentary) -30 - 85 Base lever 1 - 100000 times or more 1 OR MORE (DC500V)   1PC 1 M-2018 07071355 4.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)4A 10 or less (at DC2-4V 100mA) - - UL, CSA ON - ON -30 - 85 Base lever 2 413-2149 100000 times or more more than 1 (DC500V)   1PC 1 M-2022 07071364 4.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)3A 10 or less (at DC2-4V 100mA) - - UL, CSA ON - OFF - ON -30 - 85 Base lever 2 413-2165 100000 times or more more than 1 (DC500V)   1PC 1 M-2023 07071373 4.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)3A 10 or less (at DC2-4V 100mA) - - UL, CSA ON - <ON> (< > Is momentary) -30 - 85 Base lever 2 - 100000 times or more more than 1 (DC500V)   1PC 1 M-2025 07071382 4.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)3A 10 or less (at DC2-4V 100mA) - - UL ON - ON - ON -30 - 85 Base lever 2 - 100000 times or more More than 1 (DC500V)   1PC 1 M-2020 38444007 5.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)4A 10 or less (at DC2-4V 100mA) - - UL ON - OFF -30 - 85 Base lever 2 413-2122 100000 times or more More than 1 (DC500V)   1PC 1 M-2021 38444016 3.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)3A 10 or less (at DC2-4V 100mA) - - UL <ON> - OFF - <ON> (< > Is momentary) -30 - 85 Base lever 2 - 100000 times or more More than 1 (DC500V)   1PC 1 M-2028 38444043 6.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)4A 10 or less (at DC2-4V 100mA) - - UL, CSA ON - ON -30 - 85 Base lever 3 - 100000 times or more More than 1 (DC500V)   1PC 1 M-2032 38444052 7.99 SGD
In stock
Silver (AC125V)6A , (AC250)3A, (DC30V)4A 10 or less (at DC2-4V 100mA) - - UL ON - ON -30 - 85 Base lever 4 - 100000 times or more More than 1 (DC500V)   1PC 1 M-2042 38444061 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
During repair and maintenance of equipment
5
From Japan
On 2018-02-09 17:14:56
Can be used with confidence in the manufacturer's products. I am relieved in terms of performance.
This review is about item#7071321.
As a prototype DC power switch
4
From Japan
On 2017-06-29 14:38:00
Case fixing is not particularly necessary. I would like to thank you for purchasing products and waterproof type without case fastened nut · washer if it was inexpensively available.
This review is about item#7071312.
Equipment repair
5
From Japan
On 2017-05-23 21:35:48
It saves us the trouble of going to buy. Quality is a maker item and there is no problem at all. Thank you for all the various parts.
This review is about item#7071382.
To a camper
5
From Japan
On 2017-04-17 07:11:26
Because it is small, it is used for the four-way switch of the camper, the operation force is also small, so even children can operate easily.
This review is about item#38444052.
I used it as a switch of my own device.
5
From Japan
On 2016-12-01 20:23:01
I like the feeling of ON - OFF - ON very well.
This review is about item#7071337.
It is used as a repair part of the adjustment switch of a large watch for gymnasium (master clock).
5
From Japan
On 2016-11-15 19:40:16
It was exactly the same size as the damaged parts, so it was very helpful to repair immediately without processing.
This review is about item#7071337.
Car electric circuit
5
From Japan
On 2015-03-20 22:52:27
Purchased for the LED circuit of the car. It was 3 points so we switched and set it off. Toggle is moderately comfortable, OK. I did not take up space and I could arrange two pieces side by side.
This review is about item#07071373.
Work
4
From Japan
On 2014-12-01 16:35:45
I was saved because I did not sell it to a nearby shop. However, there was a slight protrusion on the inner diameter of the flat washer, and it did not fit in the state it bought. (It was used by scraping with the file)
This review is about item#07071312.
Used to switch device operation
5
From Japan
On 2014-03-20 16:51:23
I use it as a toggle sw for the operation of the device. There is nothing to mention specifically. It is very useful
This review is about item#07071373.
Used as various switches for cars. I like the small size and light weight.
5
From Japan
On 2014-02-20 17:15:21
With this size it would be better if there is a pilot lamp.
This review is about item#07071312.

Related Products