Buy more than* S$200* and get FREE SHIPPING

Slide Switch M Series

1.00 (1)
Operating Temperature Range (deg C)
-30 to 85
...see all>
Product Options
ADD TO CART
Stroke (mm) Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Specification Current Capacity (A) Insulation Resistance Contact Resistance (mohm) Contacts Type Terminal Shape Functional Opreration Standard Operating Portion Shape Number of Poles Electrical Opening and Closing Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stroke (mm) Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Specification Current Capacity (A) Insulation Resistance Contact Resistance (mohm) Contacts Type Terminal Shape Functional Opreration Standard Operating Portion Shape Number of Poles Electrical Opening and Closing Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100,000 times or more - - - DC 500V 1Gohm more 20 or less (at 20mV 10mA) Gold-plated contacts Non-Illuminated PC terminal ON-ON - - 2-pole 50,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-22AAP4 75798904 6.99 SGD
Shipped after 2018-01-25
- 100,000 times or more - - - DC 500V 1Gohm more 20 or less (at 20mV 10mA) Gold-plated contacts Non-Illuminated PC-V terminal ON-ON - - 2-pole 50,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-22AAV4 75798913 7.99 SGD
Shipped after 2018-04-17
- 100,000 times or more - - - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Silver contact Non-Illuminated PC terminal ON-ON - - 2-pole 25,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-22BAP1 75798956 6.99 SGD
Shipped after 2018-01-25
- 100,000 times or more - - - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Silver contact Non-Illuminated PC terminal ON-ON-ON - - 2-pole 25,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-20BAP1 75798877 6.99 SGD
Shipped after 2018-01-26
2.2 100000 or more times One or more (DC500V) Gold plate - - 20 or less (at 20mV 100mA) - - PC-V terminal ON - ON - Basic knob 1 50000 times or more   1PC 1 MS-12AAV4 38444874 7.99 SGD
Shipped after 2018-01-23
2.2 100000 or more times One or more (DC500V) Silver 6 AC125V3 AC250V - 10 or less (at DC2 to 4V 100mA) - - PC terminal ON - ON UL Basic knob 1 25000 times or more   1PC 1 MS-12AAP1 38444865 2.99 SGD
In stock
2.2 100000 or more times One or more (DC500V) Silver 6 AC125V3 AC250V - 10 or less (at DC2 to 4V 100mA) - - PC terminal ON - ON UL Basic knob 2 25000 times or more   1PC 1 MS-22AAP1 38444883 6.99 SGD
Shipped after 2018-01-25
- 100,000 times or more - - - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Silver contact Non-Illuminated Solder terminal ON-ON - - 2-pole 25,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-22BAG4 75798931 5.99 SGD
Shipped after 2018-01-25
- 100,000 times or more - - - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Silver contact Non-Illuminated PC-H terminal ON-ON - - 2-pole 25,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-22BAH1 75798947 8.99 SGD
Shipped after 2018-01-25
- 100,000 times or more - - - DC 500V 1Gohm more 20 or less (at 20mV 10mA) Gold-plated contacts Non-Illuminated PC terminal ON-ON - - Single pole 50,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-12AAP4 75798834 5.99 SGD
Shipped after 2018-01-25
- 100,000 times or more - - - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Silver contact Non-Illuminated Bracket mount type ON-ON - - 2-pole 25,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-22BAB1 75798922 5.99 SGD
Shipped after 2018-01-25
- 100,000 times or more - - - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Silver contact Non-Illuminated Solder terminal ON-ON - - 2-pole 25,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-22BAS1 75798965 5.99 SGD
Shipped after 2018-01-26
- 100,000 times or more - - - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Silver contact Non-Illuminated PC-V terminal ON-ON - - Single pole 25,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-12AAV1 75798843 7.99 SGD
Shipped after 2018-01-25
- 100,000 times or more - - - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Silver contact Non-Illuminated PC terminal ON-OFF-ON - - Single pole 25,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-13AAP1 75798861 5.99 SGD
Shipped after 2018-01-25
- 100,000 times or more - - - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Silver contact Non-Illuminated Bracket mount type ON-ON - - Single pole 25,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-12AAB4 75798825 5.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For dry cell batteries
1
From Japan
On 2013-05-25 11:44:13
Slide operation The range of operation is extremely narrow, making it impossible to use at slide number of 20, making it an expensive product. It is terribly regrettable, after all I bought it at this electric store. Arai Ikiri
This review is about item#07071741.

Related Products