Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Stroke (mm) Insulation Resistance (G ohm) Contact Specification Insulation Resistance Current Capacity (A) Current Capacity Contact Resistance (mohm) Contacts Type Mounting Hole Dimension (mm) Terminal Shape Functional Opreration Standard Operating Portion Shape Operating Temperature Range (deg C) Electrical Opening and Closing Durability Number of Poles Mechanical Opening and Closing Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stroke (mm) Insulation Resistance (G ohm) Contact Specification Insulation Resistance Current Capacity (A) Current Capacity Contact Resistance (mohm) Contacts Type Mounting Hole Dimension (mm) Terminal Shape Functional Opreration Standard Operating Portion Shape Operating Temperature Range (deg C) Electrical Opening and Closing Durability Number of Poles Mechanical Opening and Closing Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 - - - 6 AC125V 3 AC250V - - - - 9x6.8 - ON - ON UL,CSA - -30-85 - 2 - 1pc 1 MS-22AAS1 07071705 6.99 SGD
In stock
3.5 - - - 6 AC125V 3 AC250V - - - - 4.6x8.1 - ON - OFF - ON UL,CSA - -30-85 - 1 - 1pc 1 MS-13AAG4 07071732 4.99 SGD
Shipped after 2018-07-13
2.2 1 or more (DC500V) Silver - 6 AC125V 3 AC250V - 10 or less (DC2 - at 4V 100mA) - - - Solder terminal ON - ON UL, CSA Basic knob -30 - 85 25000 times or more 1 100000 or more times 1PC 1 MS-12AAS1 07071687 3.99 SGD
In stock
- - - DC 500V 1Gohm more - 6A 125V AC3A 250V AC 10 or less (at DC2 to 4V 100mA) Silver contact Non-Illuminated - Solder terminal ON-OFF-ON - - -30 to 85 25,000 times or more 2-pole 100,000 times or more 1PC 1 MS-23AAS1 75798974 5.99 SGD
Shipped after 2018-05-11
2.2 One or more (DC500V) Gold plate - 6 AC125V3 AC250V - 10 or less (at DC2 to 4V 100mA) - - - Solder terminal ON - ON UL, CSA Basic knob -30 to 85 25000 times or more 1 100000 or more times 1PC 1 MS-12AAG4 07071696 3.99 SGD
In stock
3.5 One or more (DC500V) Silver - 6 AC125V 3 AC250V - 10 or less (at DC2 over 4V 100mA) - - - Solder terminal ON - OFF - ON UL,CSA Basic knobs -30-85 25000 or more times 1 100 000 or more times 1PC 1 MS-13AAS1 07071723 3.99 SGD
Shipped after 2018-05-14
2.2 - - - 6 AC125V 3 AC250V - - - - 9x6.8 - ON - ON UL,CSA - -30-85 - 2 - 1pc 1 MS-22AAG4 07071714 5.99 SGD
Shipped after 2018-05-08
3.5 - - - 6 AC125V 3 AC250V - - - - 9x8.1 - ON - OFF - ON UL,CSA - -30-85 - 2 - 1pc 1 MS-23AAG4 07071757 8.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a switch on a bike light
5
From Japan
On 2017-12-26 11:24:54
Since the switch of the light of the motorcycle of 40 years ago was broken, it was used as a substitute. There was no one with large allowable current with the slide switch, but I was in trouble. If you process aluminum of the original switch somewhat, you can substitute most bikes.
This review is about item#7071687.
Used for switches of compact lamp inside electric appliances
5
From Japan
On 2016-09-29 17:06:24
I was looking for switches for small lamps of electric appliances in various places, but I was in trouble, but I was very much saved because it was in a monotaro. Delivery was also smooth and good.
This review is about item#7071696.
Attach to arcade stick
5
From Japan
On 2016-01-05 04:32:22
I installed it inconspicuously because the size is really small, I feel satisfied that it seems that the price is high considerably for a small amount.

Related Products