Buy more than* S$200* and get FREE SHIPPING

Slide Switch Ss Series

5.00 (3)
Switching Type
Shorting
Stroke (mm)
2
...see all>
Product Options
ADD TO CART
Terminal Length (mm) Operating Temperature Range (deg C) Operating Portion Shape Number of Poles Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Material (terminal)/ Processing Insulation Resistance Terminal Pitch (mm) Plating Current Capacity (A) Circuit Contact Resistance (mohm) Material (Terminal) Insulation Resistance (Mohm) Terminal Shape Functional Opreration Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Length (mm) Operating Temperature Range (deg C) Operating Portion Shape Number of Poles Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Material (terminal)/ Processing Insulation Resistance Terminal Pitch (mm) Plating Current Capacity (A) Circuit Contact Resistance (mohm) Material (Terminal) Insulation Resistance (Mohm) Terminal Shape Functional Opreration Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 -15 to +60 Horizontal knob 2 10000 times or more 10000 times or more Copper alloy / silver plating - 2.00 - 0.1 DC30V - 20 or less (at DC2 to 4V 100mA) - More than 100 (DC500V) - 2-pole, double-throw (ON-ON) 1 minute or AC500V 1PC 1 SS-22SBH2 07071565 1.99 SGD
Shipped after 2018-01-26
3 -15 to +60 Horizontal knob 2 10000 times or more 10000 times or more Copper alloy / silver plating - 2.54 - 0.1 DC30V - 20 or less (at DC2 to 4V 100mA) - More than 100 (DC500V) - 2-pole, double-throw (ON-ON) 1 minute or AC500V 1PC 1 SS-22SDH2 07071522 1.99 SGD
In stock
3 -15 to +60 Horizontal knob 1 10000 times or more 10000 times or more Copper alloy / silver plating - 2.00 - 0.1 DC30V - 20 or less (at DC2 to 4V 100mA) - More than 100 (DC500V) - Single-pole double-throw (ON-ON) 1 minute or AC500V 1PC 1 SS-12SBH2 07071556 0.99 SGD
Shipped after 2018-01-26
3 -15 to +60 Vertical knob 2 10000 times or more 10000 times or more Copper alloy / silver plating - 2.00 - 0.1 DC30V - 20 or less (at DC2 to 4V 100mA) - More than 100 (DC500V) - 2-pole, double-throw (ON-ON) 1 minute or AC500V 1PC 1 SS-22SBP2 07071547 1.99 SGD
Shipped after 2018-01-24
3 -15 to +60 Vertical knob 1 10000 times or more 10000 times or more Copper alloy / silver plating - 2.00 - 0.1 DC30V - 20 or less (at DC2 to 4V 100mA) - More than 100 (DC500V) - Single-pole double-throw (ON-ON) 1 minute or AC500V 1PC 1 SS-12SBP2 07071531 0.99 SGD
Shipped after 2018-01-26
3 -15 - +60 Vertical knob 2 More than 10000 times More than 10000 times Copper alloy / silver plating - 2.54 - 0.1 DC30V - 20 or less (DC2 - at 4V 100mA) - 100 or more (DC500V) - Double-pole, double-throw (ON-ON) For more than one minute AC500V 1PC 1 SS-22SDP2 07071504 1.99 SGD
In stock
- -15 to 60 Vertical knob - More than 10,000 More than 10,000 - DC 500V 100Mohm more 2.54 Gold plate - 2-pole, double-throw 40 or less (at 20mV 10mA) Copper alloy - 3mm Length terminal pitch 2.54m ON-ON 1 minute or AC 500V 1PC 1 SS-22SDP4 75804504 1.99 SGD
In stock
- -15 to 60 Vertical knob - More than 10,000 More than 10,000 - DC 500V 100Mohm more - Gold plate - Single pole double throw 40 or less (at 20mV 10mA) Copper alloy - 3mm Length terminal pitch 2.54m ON-ON 1 minute or AC 500V 1PC 1 SS-12SDP4 75798992 5.99 SGD
Shipped after 2018-01-26
- -15 to 60 Horizontal knob - More than 10,000 More than 10,000 - DC 500V 100Mohm more - Gold plate - 2-pole, double-throw 40 or less (at 20mV 10mA) Copper alloy - 3mm Length terminal pitch 2.54m ON-ON 1 minute or AC 500V 1PC 1 SS-22SDH4 75804495 2.99 SGD
Shipped after 2018-01-26
- -15 to 60 Horizontal knob - More than 10,000 More than 10,000 - DC 500V 100Mohm more - Gold plate - Single pole double throw 40 or less (at 20mV 10mA) Copper alloy - 3mm Length terminal pitch 2.54m ON-ON 1 minute or AC 500V 1PC 1 SS-12SDH4 75798983 5.99 SGD
Shipped after 2018-01-26
3 -15 - +60 Vertical knob 1 10000 times or more 10000 times or more Copper alloy/silver plating - 2.54 - 0.1 DC30V - less than 20 (with DC2-4V 100mA) - 100 or more (DC500V) - SINGLE-POLE DOUBLE-THROW (ON-ON) AC500V more than 1 minute 1PC 1 SS-12SDP2 07071495 0.99 SGD
In stock
3 -15 - +60 Horizontal knob 1 10000 times or more 10000 times or more Copper alloy/silver plating - 2.54 - 0.1 DC30V - Under 20 (with DC2-4V 100mA) - More than 100 (DC500V) - SINGLE-POLE DOUBLE-THROW (ON-ON) AC500V Over 1 minute 1PC 1 SS-12SDH2 07071513 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of prototype circuit
5
From Japan
On 2017-06-02 14:40:59
It is handy because it is small and easy to operate. I am glad if there are 10 cheap cheapest items.
This review is about item#7071495.
For replacement
5
From Japan
On 2017-02-27 15:01:39
I use it normally I think that I will purchase again because the cost is also good
This review is about item#7071522.
Electronic circuit
5
From Japan
On 2015-03-06 13:28:39
You can replace this switch for parts that switch with jumpers. The pitch is 2.54 mm. The height is also lower than the pin header, jumper.
This review is about item#07071495.

Related Products