Buy more than* S$200* and get FREE SHIPPING

Micro Slide Switch SS-22

Switching Type
Shorting
Stroke (mm)
2
...see all
Product Options
ADD TO CART
Terminal Shape Functional Opreration Withstand Voltage Terminal Length (mm) Operating Temperature Range (deg C) Operating Portion Shape Number of Poles Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Material (terminal)/ Processing Insulation Resistance Terminal Pitch (mm) Plating Current Capacity (A) Circuit Contact Resistance (mohm) Material (Terminal) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Functional Opreration Withstand Voltage Terminal Length (mm) Operating Temperature Range (deg C) Operating Portion Shape Number of Poles Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Material (terminal)/ Processing Insulation Resistance Terminal Pitch (mm) Plating Current Capacity (A) Circuit Contact Resistance (mohm) Material (Terminal) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Double-pole, double-throw (ON-ON) For more than one minute AC500V 3 -15 - +60 Vertical knob 2 More than 10000 times More than 10000 times Copper alloy / silver plating - 2.54 - 0.1 DC30V - 20 or less (DC2 - at 4V 100mA) - 100 or more (DC500V) 1PC 1 SS-22SDP2 07071504 1.09 SGD
In stock
3mm Length terminal pitch 2.54m ON-ON 1 minute or AC 500V - -15 to 60 Vertical knob - More than 10,000 More than 10,000 - DC 500V 100Mohm more 2.54 Gold plate - 2-pole, double-throw 40 or less (at 20mV 10mA) Copper alloy - 1PC 1 SS-22SDP4 75804504 1.59 SGD
In stock
3mm Length terminal pitch 2.54m ON-ON 1 minute or AC 500V - -15 to 60 Horizontal knob - More than 10,000 More than 10,000 - DC 500V 100Mohm more - Gold plate - 2-pole, double-throw 40 or less (at 20mV 10mA) Copper alloy - 1PC 1 SS-22SDH4 75804495 1.64 SGD
Shipped after 2017-01-31
- 2-pole, double-throw (ON-ON) 1 minute or AC500V 3 -15 to +60 Horizontal knob 2 10000 times or more 10000 times or more Copper alloy / silver plating - 2.54 - 0.1 DC30V - 20 or less (at DC2 to 4V 100mA) - More than 100 (DC500V) 1PC 1 SS-22SDH2 07071522 1.01 SGD
In stock
- 2-pole, double-throw (ON-ON) 1 minute or AC500V 3 -15 to +60 Horizontal knob 2 10000 times or more 10000 times or more Copper alloy / silver plating - 2.00 - 0.1 DC30V - 20 or less (at DC2 to 4V 100mA) - More than 100 (DC500V) 1PC 1 SS-22SBH2 07071565 1.39 SGD
Shipped after 2017-01-27
- 2-pole, double-throw (ON-ON) 1 minute or AC500V 3 -15 to +60 Vertical knob 2 10000 times or more 10000 times or more Copper alloy / silver plating - 2.00 - 0.1 DC30V - 20 or less (at DC2 to 4V 100mA) - More than 100 (DC500V) 1PC 1 SS-22SBP2 07071547 1.07 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products