Buy more than* S$200* and get FREE SHIPPING

Pocket Type Digital Multimeter

4.00 (3)
Caution
Accuracy : +/- (% reading + Digits) 'Digit' is each range's minimum value, Accuracy : +/- (% reading + Digits) 'Digit' is each range's minimum value
Continuity Check
400.0 ohm: ACCURACY 50ohm+/-20 ohm, OPENING UP VOLTAGE TO 3.4 V, INPUT PROTECTION VOLTAGE 600 V
Alternating Current Voltage Measurement
4.000 V: accuracy (40 to 500Hz)2.0+5, input impedance of 11 Mohm , to 50 pF, Max voltage 600 Vrms 40.00 V: accuracy (40ohm to 500Hz)2.0+5, input impedance 10 Mohm, to 50 pF, Max voltage 600 Vrms 400.0 V: accuracy (40 to 500Hz)2.0+5, input impedance 10 M o
DC Voltage Measurement
400.0 mV: accuracy1.2 + 2, input resistance to 100 M ohm, maximum input voltage DC600V 4.000 V: accuracy 0.7 + 2 , input resistance 11 M ohm, maximum input voltage DC600V 40.00 V: accuracy 1.2 + 1, input resistance 10 M ohm, maximum input voltage DC600V
Auto Hold
Available
Measurement Frequency (per second)
Digital display about 2
EMC Standard
EN61326, EN55022(ClassB)
Safety Standards
EN61010-1 (600 V CAT [I], 300 V CAT [II] POLLUTION DEGREE 2)
Auto Power-off
available (unlock by settings about 20 minutes after the last use)
Storage Temperature/Humidity Range
There is no dew condensation in -10 to 60 deg C and below 70%RH.
Diode Test
2.00V: Accuracy 1.5+1, measurement current to 1.0mA, and open voltage to 3.4V, input protection voltage 600V
Resistance Measurement
400.0 ohm: accuracy 1.2 + 2, and maximum measuring current up to 1.0 mA, opening up voltage to 3.4 V, input protection voltage 600 V 4.000 k ohm: accuracy 1.2 + 2 and maximum measuring current up to 0.5 mA, opening voltage to 1.0 V, input protection voltag
Operating Temperature and Humidity Range
There is no dew condensation of 0-50 deg C and below 80%RH.
Battery life (hours)
About 200 (in DC range)
Outer Dimensions (Width W x Height H x Depth D) (mm)
About 76x117x18
Display
Digital display 4300 count
Power
BUTTON-CELL BATTERY (LR-44) X 2
Weight (g)
About 110 (battery included)
TRUSCO Part Number
239-9407
Specification
For weak electric current
Accessories
Button-cell battery (built-in) x 2 PCs., manual x 1 part
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73101 07069422 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Treatment of electrical equipment
5
From Japan
On 2017-12-08 15:15:41
For safety management, it is easy to carry and measurement can be carried out easily for each person 's checking of electricity check and prevention of electric shock accident and repair of electric equipment.
This review is about item#07069422.
Power supply check operation
3
From Japan
On 2016-02-29 15:35:29
The tester stick will break soon at Casha.
This review is about item#07069422.
I will use it for work.
4
From Japan
On 2013-09-16 18:48:36
It was disappointing because it was different from the color of the photo display. In addition, it is hard to hear buzzer sounds and try hard to hear about products.
This review is about item#07069422.

Related Products