Buy more than* S$200* and get FREE SHIPPING

Small Size Universal Board

3.20 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Pitch (mm) Plate Thickness t (mm) Pattern Hole Diameter (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Plate Thickness t (mm) Pattern Hole Diameter (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.54 1.2 IC pattern 1.0 Single-sided glass composite   1Sheet 1 ICB-86G-PBF 37593692 5.99 SGD
Shipped after 2018-01-24
2.54 1.6 IC pattern (Hole pattern) 1.0 (Single-sided) paper phenol   1Sheet 1 ICB-86 37594995 1.99 SGD
In stock
2.54 1.6 Dot 1 Single-sided, paper phenol   1Sheet 1 ICB-90 37593735 2.99 SGD
In stock
2.54 1.2 Dot pattern 0.9 Double-sided glass composite   1Sheet 1 ICB-88SEG-PBF 37593726 5.99 SGD
Shipped after 2018-01-25
2.54 1.6 Dot 0.9 Double-sided glass epoxy   1Sheet 1 ICB-93WGH-PBF 37593771 29.99 SGD
Shipped after 2018-01-25
2.54 1.2 Dot 1.0 Single-sided glass epoxy   1Sheet 1 ICB-93SG-PBF 37593753 9.99 SGD
Shipped after 2018-01-25
2.54 1.2 Dot (Hole pattern) 1.0 (Single-sided) glass composite   1Sheet 1 ICB-93SG 37595056 5.99 SGD
In stock
2.54 1.6 Consolidated dot (Hole pattern) 1.0 (Single-sided) paper phenol   1Sheet 1 ICB-93S-2 37595047 4.99 SGD
In stock
- 1.6 One for DIP IC - (Single-sided) paper phenol   1Sheet 1 ICB-91 37595031 2.99 SGD
In stock
2.54 1.6 Dot (Hole pattern) 1.0 (Both sides) glass composite   1Sheet 1 ICB-90GH 37595022 9.99 SGD
Shipped after 2018-01-25
2.54 1.6 Dot/IC pattern 1.0 Single-sided, paper phenol   1Sheet 1 ICB-293U 37593586 5.99 SGD
Shipped after 2018-01-24
2.54 1.2 Dot/IC pattern 1.0 Single-sided glass composite   1Sheet 1 ICB-293GV 37593577 6.99 SGD
Shipped after 2018-01-24
2.54 1.2 Dot/IC pattern 1 Single-sided glass composite   1Sheet 1 ICB-293GU 37593561 4.99 SGD
In stock
2.54 1.6 IC pattern (Hole pattern) 1.0 (Single-sided) paper phenol   1Sheet 1 ICB-87 37595013 6.99 SGD
Shipped after 2018-01-25
2.54 1.2 IC pattern (Hole pattern) 1.0 (Single-sided) glass composite   1Sheet 1 ICB-86G 37595004 2.99 SGD
In stock
2.54 1.2 2.54mm pitch dot pattern 1.0 Single-sided glass composite   1Sheet 1 ICB-88G-PBF 37593701 2.99 SGD
In stock
2.54 1.6 Dot/IC pattern 1.0 Single-sided, paper phenol   1Sheet 1 ICB-293V 37593595 5.99 SGD
Shipped after 2018-01-24
2.54 1.6 Dot (Hole pattern) 0.9 (Both sides) glass epoxy   1Sheet 1 ICB-93WGH 37595074 26.99 SGD
Shipped after 2018-01-25
2.54 1.6 Dot (Hole pattern) 1.0 (Single-sided) paper phenol   1Sheet 1 ICB-93W 37595065 8.99 SGD
Shipped after 2018-01-25
2.54 1.6 Dot 0.9 Double-sided glass epoxy   1Sheet 1 ICB-93SGH-PBF 37593762 14.99 SGD
Shipped after 2018-01-24
2.54 1.2 2.54mm pitch dot pattern 0.9 Double-sided glass composite   1Sheet 1 ICB-88GH-PBF 37593717 6.99 SGD
In stock
2.54 1.2 Dot / IC pattern 1 One side and glass composite   1Sheet 1 ICB-288GV 37593516 2.99 SGD
In stock
2.54 1.2 Dot / IC pattern 1 One side and glass composite   1Sheet 1 ICB-288GU 37593507 2.99 SGD
In stock
2.54 1.6 Dot/IC pattern 1 Single-sided, paper phenol   1Sheet 1 ICB-288V 37593534 1.99 SGD
In stock
- 1.2 2.54mm pitch dot pattern 0.9 Double-sided glass composite *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ICB-88SEG 07069535 4.99 SGD
Shipped after 2018-01-26
2.54 1.6 Dot pattern (Hole pattern)1.0 (single sided) paper phenolic   1Sheet 1 ICB-288 37594907 1.99 SGD
In stock
2.54 1.2 Dot pattern (Hole pattern)1.0 (single sided) glass composite   1Sheet 1 ICB-288G 37594916 2.99 SGD
In stock
2.54 1.6 Dot/IC pattern 1.0 Single sided paper phenolic   1Sheet 1 ICB-288U 37593525 1.99 SGD
In stock
2.54 1.6 Dot 1.0 Single sided paper phenolic   1Sheet 1 ICB-293 37593543 2.99 SGD
In stock
2.54 1.2 Dot 1.0 Single sided glass composite   1Sheet 1 ICB-293G 37593552 4.99 SGD
In stock
- 1.6 2.54-mm pitch dot pattern 1.0 One side and paper phenol   1Sheet 1 ICB-88 07069501 2.99 SGD
In stock
- 1.2 2.54-mm pitch dot pattern 1.0 One side and a glass composite   1Sheet 1 ICB-88G 07069517 2.99 SGD
In stock
- 1.2 2.54-mm pitch dot pattern 0.9 Both sides and a glass composite   1Sheet 1 ICB-88GH 07069526 5.99 SGD
In stock
- 1.6 2.54-mm pitch dot pattern 1.0 One side and paper phenol   1Sheet 1 ICB-93S 07069544 4.99 SGD
In stock
- 1.6 2.54-mm pitch dot pattern 0.9 Both sides and glass epoxy   1Sheet 1 ICB-93SEG 07069562 13.99 SGD
Shipped after 2018-01-24
- 1.6 2.54-mm pitch dot pattern 0.9 Both sides and glass epoxy   1Sheet 1 ICB-93SGH 07069553 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Used as a base for relays
3
From Japan
On 2017-12-01 18:52:35
Nothing in particular. I would like to use it if there is opportunity in the future.
This review is about item#37593534.
University lessons
5
From Japan
On 2017-10-13 15:01:33
Part of the copper board of the board which was paid by the university's lesson peeled and purchased. It was good because there was the same thing.
This review is about item#7069501.
Assembly of prototype circuit
5
From Japan
On 2017-04-24 14:49:52
Especially it can be used without problems. The price is reasonable. You can use it safely with a famous Sunhayato.
This review is about item#7069501.
Prototype, small quantity production
2
From Japan
On 2011-01-18 21:48:40
Compared with ICB - 288, the price is also high, even with the same shape and area, the number of holes is small so I will not buy it anymore. I want to handle ICB - 288.
This review is about item#07069501.
A little prototype
1
From Japan
On 2007-12-13 10:22:58
The copper ring (soldering hole) to be soldered is peeled off.

Related Products