Buy more than* S$200* and get FREE SHIPPING

Digital Multimeter

Analog Display
33 segmented per graph (3 minuts)
Digital Display
6000 counts
Alternating Current (ACA)
60.00 mA, mA 600.0 A 6.000, 10.00 A [Basic accuracy: +/- (1.0% + 3)]
DC Current (DCA)
60.00 mA, mA 600.0 A 6.000, 10.00 A [Basic accuracy: +/- (1.0% + 3)]
Static Capacity
10.00 nF, 100.0 nF, nF 1000, 10.00 microf, 100.0 micro F, 999.9 microf [Basic accuracy: +/- (1.2% + 2)]
DC Voltage (V)
mV 600.0 6.000 V, 60.00 V, 600.0 V and 1000 V [Basic accuracy: +/- (1.0% + 3)]
Resistance (omega)
600.0 a 60.00 k, 6.000 k 600.0 k, 6.000 M, 50.00 M [Basic accuracy +/- (0.9% + 1)]
AC Voltage (V)
mV 600.0 6.000 V, 60.00 V, 600.0 V and 1000 V [Basic accuracy: +/- (1.0% + 3)]
Cycle(Hz)
99.99, 999.9 a 9.999 k, k 99.99 [Basic accuracy: +/- (0.1% + 1)]
Weight (g)
420
Accessories
TL75 SILICONE TEST LEADS SET, USER MANUAL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FLUKE-175 07069465 409.99 SGD
In stock
ADD TO CART

Related Products