|
Feature
* Products that meet your criteria are shown in
table below.
- Analog Display
- 33 segmented per graph (3 minuts)
- Digital Display
- 6000 counts
- Alternating Current (ACA)
- 60.00 mA, mA 600.0 A 6.000, 10.00 A [Basic accuracy: +/- (1.0% + 3)]
- DC Current (DCA)
- 60.00 mA, mA 600.0 A 6.000, 10.00 A [Basic accuracy: +/- (1.0% + 3)]
- Static Capacity
- 10.00 nF, 100.0 nF, nF 1000, 10.00 microf, 100.0 micro F, 999.9 microf [Basic accuracy: +/- (1.2% + 2)]
- Temperature Measurement Range (deg C)
- -40 to 400 [Accuracy: +/- (1% + 10), maximum resolution resolution: 0.1 degree]
- DC Voltage (V)
- mV 600.0 6.000 V, 6000 V, 6000 V and 1000 V [Basic accuracy: +/- (1.0% + 3)]
- Resistance (omega)
- 600.0 a 60.00 k, 6.000 k 600.0 k, 6.000 M, 50.00 M [Basic accuracy +/- (0.9% + 1)]
- AC Voltage (V)
- mV 600.0 6.000 V, 60.00 V, 600.0 V and 1000 V [Basic accuracy: +/- (1.0% + 3)]
- Temperature Range (deg C)
- -40.0 to 400.0 [Basic accuracy: +/- (1% + 10)]
- Cycle(Hz)
- 99.99, 999.9 a 9.999 k, k 99.99 [Basic accuracy: +/- (0.1% + 1)]
- Weight (g)
- 420
- Accessories
- TL75 SILICONE TEST LEADS SET, USER MANUAL
|