Buy more than* S$200* and get FREE SHIPPING

Electronic Buzzer for Instrument, Vu

4.75 (16)
...see all>
Product Options
ADD TO CART
Rated Current (mA) Buzzer Sound Item Number Rated Voltage (V) Operating Temperature Range (deg C) Volume (dB) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (mA) Buzzer Sound Item Number Rated Voltage (V) Operating Temperature Range (deg C) Volume (dB) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 Vu - DC6 - 80 +/- 10 (distance 1m) 1PC 1 EB2116 38262445 -
Discontinued
[x]
15 Flicker - DC24 - 75 +/- 10 (distance 1m) 1PC 1 EB2124 38262472 9.99 SGD
In stock
15 Guinea - DC12 - 70 +/- 10 (distance 1m) 1PC 1 EB2132 38262497 -
Discontinued
[x]
40 Guinea - DC3 - 70 +/- 10 (distance 1m) 1PC 1 EB2133 38262506 -
Discontinued
[x]
10 Guinea - DC24 - 70 +/- 10 (distance 1m) 1PC 1 EB2134 38262515 -
Discontinued
[x]
170 Vu - DC3 - 80 +/- 10 (distance 1m) 1PC 1 EB2113 38262436 9.99 SGD
In stock
20 Flicker - DC12 - 75 +/- 10 (distance 1m) 1PC 1 EB2122 38262454 -
Discontinued
[x]
60 Flicker - DC3 - 75 +/- 10 (distance 1m) 1PC 1 EB2123 38262463 9.99 SGD
In stock
30 Flicker - DC6 - 75 +/- 10 (distance 1m) 1PC 1 EB2126 38262481 9.99 SGD
In stock
20 Helmeted - DC6 - 70 +/- 10 (distance 1m) 1PC 1 EB2136 38262524 9.99 SGD
In stock
35 Vet EB2112 DC12 -10 - 60 80 +/- 10 (1 M distance) 1PC 1 EB2112 07067103 9.99 SGD
In stock
25 Vet EB2114 DC24 - 80 +/- 10 (1 M distance) 1PC 1 EB2114 35095015 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
For scooter's blinker operating sound
5
From Japan
On 2017-11-24 18:03:32
Even at somewhat covered places, such as in the cowl of a scooter, it sounds good outside. Because that sound is also "Pyororororo" and a soft tone, it is hard to become an uncomfortable hindrance around.
This review is about item#38262497.
It's the sound of a motorcycle turn signal
5
From Japan
On 2017-09-13 18:23:52
Since it is a spare feeling is still not yet. I think that there is no problem in particular.
This review is about item#38262497.
For in-house calling
5
From Japan
On 2017-07-22 22:19:50
I bought it for calling from my mother's bedroom. Since it can be used at 3 V, battery exchange seems to be comfortable. The volume is also reasonable and just right.
This review is about item#38262506.
Install in the tractor, if there is something behind the work machine push the switch!
4
From Japan
On 2017-04-21 17:32:55
It sounds hard to hear sound because of engine sound. I wanted a volume a bit, so I replaced it with a loud volume type.
This review is about item#38262497.
Creation of alarm device for crime prevention
5
From Japan
On 2016-02-13 23:23:19
Combined with the human sensor light, it was used as a security buzzer. I turned on the switch, making it easy to use.
This review is about item#38262481.
Because I knew when Auto Bilge Pump was in operation
5
From Japan
On 2016-01-22 10:13:59
I do not know even if the auto bilge pump is running when cruising with the Flying Bridge (FB), so I got the price, sound quality & volume attached to the FB passed. It might be better if there is water resistance ...
This review is about item#07067103.
Mechanical repair
5
From Japan
On 2016-01-12 18:53:40
Although it was good, it was difficult to hear because there was noise in the place of use, and it was replaced with a high volume type afterwards. I think that it is good for a quiet place.
This review is about item#38262445.
Create continuity checker
5
From Japan
On 2015-10-28 15:01:17
It was very easy to use.
This review is about item#38262506.
Car back gear interlock interior alarm
5
From Japan
On 2015-06-22 14:41:41
Because the genuine alarm is not attached to the back gear, we tried to ring in the car interlocking. I installed it near the car pedal, but I am satisfied with both volume and sound quality. The volume is such that the sound does not leak out of the car when the window is closed. If the volume is too large, you can adjust by blocking the hole with tape etc .. In addition, the flicker sounds with the feeling of "Pew, Pyu, Pui ...". If you search on YouTube, you will see movies, so I think that it is good to refer.
This review is about item#38262454.
For warning
5
From Japan
On 2015-04-15 15:04:22
Used as alarm buzzer for forgetting to turn off the car light. It was set inside the dashboard, but it was quite loud, and it was Mar for warning. However, if you are concerned about volume and sound quality, it may be better for Flicker or Holohoro.
This review is about item#07067103.

Related Products