Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

4.50 (2)
Condenser Capacity (F)
(Measuring range) 500n/5micro/50micro/500micro/3000micro (Resolution) 0.1n
Built-in Battery
6LF22(9V)x1
Fuse
12.5A/500V IR20kA phi6.3x32 0.63A/500V IR200kA phi6.3x32
Safety Standards
IEC1010 CAT.III600 V Max/CAT.II 1000V Max
Trunking
Open-circuit voltage buzzer in 5ohm to 12ohm: about 0.4V
Diode Test
Open-circuit voltage: about 1.6V
Direct Current (A)
(Measuring range) 400micro/4000micro/40m/400m/4/10 (resolution) 0.1micro
Alternating Current (A)
(Measuring range) 400micro/4000micro/40m/400m/4/10 (resolution) 0.1micro
Sample Rate
(Numerical part) 3 (except for Hz), 2 (H2)
Frequency Characteristics
50 - 500Hz
Display
(Numerical part) A maximum of 4000 counts
DC Voltage (V)
(Measuring range) 400-m/4/40/400/1000 (Resolution)0.1m
Resistance (omega)
(Measuring range) 400 / 4 k/400 40 k / k / 4M/40M (Resolution)0.1
AC Voltage (V)
(Measuring range) 400-m/4/40/400/1000 (Resolution)0.1m
Dimensions (Height H x Width W x Depth D) (mm)
179x87x55
Temperature (deg C)
(Measuring range)-20-300. (Resolutionr) 1
Cycle(Hz)
(Measuring range) 50-1M. (Resolution) 0.01
Weight (g)
About 460 (holster included)
TRUSCO Part Number
325-5051
Accessories
Test Lead (TL-82),Thermocouple (K-250PC),(H-50), manual Holster
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RD701 05603342 169.99 SGD
In stock
ADD TO CART

Related Products