Buy more than* S$200* and get FREE SHIPPING

Digital Multimeter

5.00 (2)
Caution
Accuracy : +/- (% reading + Digits), Accuracy : +/- (% reading + Digits)
Alrernating Current Measurement
400.0microA: accuracy 2%+ 20, voltage drop - 0.17 mV /microA, maximum input current 400mA fuse protection (500mA/250 V) 4000 microA: accuracy 2%+ 5 and voltage drop - 0.17 mV / microA, maximum input current 400ma fuse protection (500mA/250 V) 40.00 mA: accuracy 2%+
DC Current Measurement
400.0microA: accuracy 1% + 2, a voltage drop-0.17 mV /microA, maximum input current 400mA fuse protection (500mA/250 V) 4000microA: accuracy 1%+2, voltage drop - 0.17 mV / microA, maximum input current 400mA fuse protection (500mA/250 V) 40.00 mA: accuracy 1%+ 2, vol
Continuity Check
400.0 ohm: buzzer turns on in operating range of 50+/-20ohm and less , opening voltage to 3.4 V, input protection voltage 600 V Response time: 0.2 seconds (buzzer response)
Alternating Current Voltage Measurement
4.000 V: (40 to 500 Hz) accuracy 1% + 5, input impedance of 11 M ohm, to 50 pF, Max voltage 600 Vrms 40.00 V: (40 to 500 Hz) accuracy 1% + 5, input impedance 10 M ohm, to 50 pF, Max voltage 600 Vrms 400.0 V: (40 to 500 Hz) accuracy 1% + 5, input impedance
Auto Hold
Available
Measurement Frequency (per second)
Digital display about 2
EMC Standard
EMI:EN55011(ClassB Group1) EMS:EN50082-1
Additional Feature
Autohold, excessive voltage input warning
Temperature Coefficient
Accuracy x0.1-/deg C is added in the range of 0 to 18 deg C and 28 to 50 deg C.
Storage Temperature/Humidity Range
-20 to 60 deg C (there should be no dew condensation of below 70%RH)
Diode Test
2.00V: accuracy 1% + 1 (measuring current 1 mA or less) and opening voltage-3.4 V, input protection voltage 600 V Response time: less than one second
Resistance Measurement
400.0 ohm: accuracy 0.75% + 2 a measuring current to 1mA and opening voltage to 3.4 V, input protection voltage 600 V 4.000 k ohm: accuracy 0.75% + 1, measuring current up to 0.5 mA, opening voltage to 1.0 V, input protection voltage 600 V 40.00 k ohm: ac
Battery life (hours)
About 600 (at the time of DCV and alkaline battery continuous use)
Outer Dimensions (Width W x Height H x Depth D) (mm)
About 74x155x31
Display
Digital display 4300 count
Weight (g)
About 240 (battery included)
Accessories
Manual x 1, test leads (RD031) x 1 set, AA (main unit) x 2 pieces, replacement fuse F05 (500mA/250 V) x 1, replacement fuse F02 (15/250 V) x 1
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
337-9426 1PC 1 73201 07069431 109.99 SGD
Shipped after 2018-05-28
337-9434 1PC 1 73202 07069447 129.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
measure
5
From Japan
On 2017-12-26 16:28:05
It is handy to measure batteries and resistance, to measure with or without battery capacity.
This review is about item#7069431.
Repair of household appliances etc.
5
From Japan
On 2017-11-26 08:43:49
Multiple digital multimeter breakdown (2 units) This multimeter - I think that it is a good product that I have never seen before, the resistance of the best favorite (0. or less) can be measured, and the numerical value is very easy to see, if there is dissatisfaction, there is no case It's made of leather over 2 days I made my own case.
This review is about item#07069431.

Related Products