Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Multimeter

4.00 (1)
2014 TRUSCO Published Page
1-0942
Condenser Check
, Input protection fuse (500mA/250V) response time (value of zero after calibration 20nF range) 2 +5 Typical Accuracy: 1 second or less 20.00nF, 200.0nF, 2.000microF, 20.00microF, 200.0microF
Alrernating Current Measurement
2% +5 accuracy, voltage drop to 0.17mV/microA, maximum input current 400mA fuse protection: (500mA/250V) 4000microA 2% +20, voltage drop to 0.17mV/microA, maximum input current 400mA fuse protection accuracy: 400.0microA (500mA/250V)40.00mA:Accuracy rate2
DC Current Measurement
1% +2 accuracy, voltage drop to 0.17mV/microA, maximum input current 400mA fuse protection: 400.0microA: (500mA/250V) 4000microA 1% +2 accuracy, voltage drop to 0.17mV/microA, maximum input current 400mA fuse protection 1% +2 accuracy, voltage drop to 3mV
Continuity Check
In the range of operating range 50 + /-20ohm or less Buzaon, open-circuit voltage to 3.4V, input protection voltage 600V Response Time:: 400.0ohm 0.2 seconds or less (buzzer response)
Alternating Current Voltage Measurement
4.000V: (40 to 500Hz) 0.75% accuracy +5, input impedance 11Mohm, to 50pF, maximum input voltage 600Vrms40.00V: (40 to 500Hz) 0.75% accuracy +5, input impedance 10Mohm, to 50pF, maximum input voltage 600Vrms400 .0 V: (40 to 500Hz) 0.75% accuracy +5, input
DC Voltage Measurement
400.0mV: 0.3% accuracy +1, input resistance 100Mohm or more, the maximum input voltage DC600V4.000V: 0.3% accuracy +1, input resistance 11Mohm, maximum input voltage DC600V40.00V: 0.3% accuracy +1, input resistance 10Mohm, maximum input voltage DC600V400.
Auto Hold
Yes
Measurement Frequency (per second)
About 2 digital display
EMC Standard
EMI:EN55011(ClassB Group1)EMS:EN50082-1
Safety Standards
(600V CATII, 2 300V CATIII pollution degree, indoor use) EN61010-1, EN61010-2-031
Additional Feature
Auto hold, voltage current overload warning
Auto Power-off
(About 20 minutes after the last operation, and releasable by setting) YES
Temperature Coefficient
In addition the accuracy x0.1/deg C in the range of 28 to 50deg C and 0 to 18deg C
Storage Temperature/Humidity Range
(It below 70% RH, non-condensing) -20 to 60deg C
Detection System
Average value rectification (MEAN)
Diode Test
2.00V: 1% +1 accuracy (measured current less than 1mA), open-circuit voltage to 3.4V, input protection voltage 600V Response Time: 1 second
Resistance Measurement
400.0ohm: 0.75% +2 accuracy, the measured current to 1mA, the open-circuit voltage to 3.4V, input protection voltage 600V4.000kohm: 0.75% accuracy +1, the measured current to 0.5mA, the open-circuit voltage to 1.0V, input protection voltage 600V40. 00kohm
Resistance (M?)
40
Operating Temperature and Humidity Range
That there is no (40 to 50deg C,) condensing RH or less (0 to 40deg C), 70% RH or less 0 to 50deg C, 80%
Direct Current (A)
10
Maximum Display
4300 count
Alternating Current (A)
10
Battery life (hours)
(DCV, alkaline batteries when used continuously) About 600
Outer Dimensions (Width W x Height H x Depth D) (mm)
About 74x155x31
Display
4300 count digital display
DC Voltage (V)
600
AC Voltage (V)
600
Withstand Voltage
AC3.7kV, 1 minute (input terminal - to case)
Power
Batteries x2 book (R03 or LR03) AAA
Weight (g)
About 240 (including batteries)
TRUSCO Part Number
107-7716
Caution
Accuracy : +/- (% reading + Digits)
Accessories
Instruction manual x1 parts, test leads (RD031) x1 set, (internal body) x2 or AAA batteries, (500mA/250V) x1 spares fuse F05, (15A/250V) x1 spares fuse F02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73203 07069456 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a measuring instrument for measurement of trace voltage and calibration
4
From Japan
On 2014-12-24 18:48:20
Better accuracy and reliability than price.
This review is about item#07069456.

Related Products