Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

3.00 (1)
AS ONE Part Number
1-591-11
Waterproof
Compliant with IP54 dust and water of structure (waterproof cover is used)
Accuracy
Body -200.0 - 100.1deg C: +/-(0.1% of rdg +1.0 deg C) -100.0 - 199.9deg C: +/-(0.1% of rdg +0.7 deg C) 200deg C or more and 1deg C resolution when: (. including reference junction compensation accuracy of (+/-0.4deg C) However, the input te
Measuring Temperature Range (degree C)
Body Thermocouple Type-K -200 - 1372 / Thermocouple Type-E -200 - 700 / Thermocouple Type-J -200 - 1000 / Thermocouple Type-T -200 - 400
Temperature Coefficient
+/-(0.015% of rdg +0.06 deg C) / deg C
Measurement Interval (seconds)
About 1 / time
Operating Temperature and Humidity Range
0 - 50deg C, 20 - 80% RH (but without condensation)
Battery life (hours)
About 450
Functions
Auto power-off battery alarm and measurement value hold
Outer Dimensions (Width W x Height H x Depth D) (mm)
(Not including protrusions) about 56x151x33
Resolution (deg C)
-200.0 - 199.9deg C: 0.1 200deg C or more: 1
Display Part
LCD
Number of Channels
1ch (input)
Display
HOLD, deg C, chA, thermocouple TypeK / J / E / T, battery alarm
Power
AA alkaline batteries (LR6) 2 Movies
Type
1ch single-function
Weight (g)
(Including battery) about 180
Compatible
Temperature probe (thermocouple for TypeK) surface type: 90030/90031/90032 Sakimaru-gata: 90020/90021/90022 needle type: 90023/90024 beads TC: 245907
extension cable 5m: 245921 10m: 245922 soft case: 39012 wat
Accessories
AA alkaline batteries (LR6) 2 lines, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TX10-01 07069352 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of temperature
3
From Japan
On 2016-03-07 15:57:27
There are no complaints about use, but the foundation will fail without fail within 3 to 4 years. With this, purchase of the third one (since repair fee is high, every time it becomes new article purchase) Since the sensor part can be used continuously, if you can make the main body a bit more robust ....
This review is about item#07069352.

Related Products