Buy more than* S$200* and get FREE SHIPPING

3M Double-Sided Adhesive Tape 7120

4.84 (32)
Purpose
Double-sided adhesive tape for the auto body Adhesive for various automotive interior and exterior components Side molds, emblems, visor, spoiler, etc.
Adhesive Power (N/10mm)
20.0
Tape Thickness (mm)
2.0
Tape Length (m)
5
Base Material
Acrylic foam
Color
Ash
...see all>
Product Options
ADD TO CART
Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic 6 1Box(2Roll) 1 7120 AAD 07169233 12.99 SGD
In stock
Acrylic type 9 1Box(2Roll) 1 7120 AAD 07169242 18.99 SGD
In stock
Acrylic type 12 1Roll 1 7120 AAD 07169251 10.99 SGD
In stock
Acrylic 15 1Roll 1 7120 AAD 07169267 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.84
32 Customer Reviews
The reviews are automatic translation.
Used to paste LED tape etc. on car
5
From Japan
On 2016-12-12 14:48:47
While price of 3M company's price is about half price, performance of adhesion etc. is almost the same as made by 3M company, so I think that COSPA is the best product.
This review is about item#7169233.
Adhesion of car exterior goods
4
From Japan
On 2016-10-02 16:44:40
Adhesion of the deer removal piece to the bottom of the side mirror, there is no indication that the adhesion will fall off well. The thickness of 2 mm seems good.
This review is about item#7169267.
Used for fixing aero parts
5
From Japan
On 2015-11-09 13:40:47
Adhesion is the best! It is hard enough to peel off release paper.
This review is about item#07169267.
Aero parts installation
5
From Japan
On 2015-11-01 18:20:28
Good thing that it is difficult to peel off
This review is about item#07169251.
Installation of Protector Mall etc.
5
From Japan
On 2015-04-21 21:46:18
Exquisite is wide and easy to use.
This review is about item#07169233.
Vehicle tournament pasting visor - installation etc.
5
From Japan
On 2015-04-20 19:09:07
I am satisfied because it is a mistake-free product. It is perfect when you degrease it with silicon off.
This review is about item#07169233.
Mounting of automobile parts
5
From Japan
On 2015-04-20 06:03:27
There is a sense of security in adhesive strength.
This review is about item#07169251.
When a door visor is installed
5
From Japan
On 2015-04-14 12:34:00
No complaints are very good
This review is about item#07169242.
As automotive goods paste
5
From Japan
On 2015-04-07 09:32:00
It can be used without any problem. I am very satisfied.
This review is about item#07169251.
Installation of automotive exterior parts
5
From Japan
On 2015-01-12 17:18:11
You can install it sluggishly. Since there is thickness, it also becomes familiar to some extent to the unevenness of the attachment surface.
This review is about item#07169233.

Related Products