Buy more than* S$200* and get FREE SHIPPING

3M High Tuck Double Tape 7712

4.70 (10)
Purpose
Adhesive for various automotive interior and exterior components Adhesions of marks and side molds Adhesive bumper moldings and bumper protectors. Various accessory bonding
Tape Thickness (mm)
1.2
Extensibility (%)
680
Tape Length (m)
10
Base Material
Acrylic foam
Color
Ash
...see all
Product Options
ADD TO CART
Adhesive Power (N/10mm) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.9 (1 side) 17.9 (2 sides) Acrylic 7 1Box(2Roll) 1 7712 AAD 07169346 -
Discontinued
[x]
16.9 (1 side) 17.9 (2 sides) Acrylic type 10 1Roll 1 7712 AAD 07169355 -
Discontinued
[x]
16.9 (1 side) 17.9 (2 sides) Acrylic 12 1Roll 1 7712 AAD 07169364 -
Discontinued
[x]
16.9 (1 side) 17.9 (2 sides) Acrylic type 15 1Roll 1 7712 AAD 07169373 -
Discontinued
[x]
16.9 (1 side) 17.9 (2 sides) Acrylic 20 1Roll 1 7712 AAD 07169382 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
General work
3
From Japan
On 2017-03-31 15:11:13
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#7169364.
Car visor beam
5
From Japan
On 2013-12-18 14:27:42
There is no problem with continued use, but the lineup of this product is gradually decreasing. Will it be out of print?
This review is about item#07169382.
Mounting of exterior parts of car
5
From Japan
On 2013-07-11 18:54:12
Forester SJ series i series Subaru Front fog cover can not be removed with double side tape only. I bought this item and I arrived again. Next time, I could wear it without being peeled off.
This review is about item#07169373.
Installation and repair of audio and exterior interior
5
From Japan
On 2013-04-29 14:34:22
It is a good item to choose the width. It is used for installation and repair of audio and interior and exterior, but there is no dissatisfaction at all in this.
This review is about item#07169355.
Pasting automobile related parts
5
From Japan
On 2013-03-23 16:29:07
It is used for sticking things to automobile interior relation such as dashboard and plastic surface, but it is not easy to peel off even in summer heat and it is useful. Even when it becomes unnecessary and peels off, it will peel off cleanly.
This review is about item#07169382.
Purchased for plating duct cover for installation.
5
From Japan
On 2011-11-09 07:37:48
It was a part that was peeled twice on both sides of other companies, but it was perfect if pasted with high tack ^ ^
This review is about item#07169355.
Installation of aero parts
5
From Japan
On 2011-04-02 14:57:28
Even degreasing properly, you can use with confidence. Standard product
This review is about item#07169382.
Automobile maintenance etc.
5
From Japan
On 2011-03-30 21:31:06
Used for wearing canard. Truly 3M
This review is about item#07169355.
Repair parts for automobiles
5
From Japan
On 2011-01-18 15:25:46
Good
This review is about item#07169355.
Installation of aero / installation of accessories
4
From Japan
On 2010-10-12 17:54:56
In the ones that are on the market, there is a risk of peeling because adhesion is weak, but here, the product is attached with a bashish. Although it is slightly expensive, I think it's a good item.
This review is about item#07169382.

Related Products