Buy more than* S$200* and get FREE SHIPPING

Ceiling - Masking Tape, For Glass Sashes, 2479H

4.79 (14)
Adhesive Force (N /18mm )
2.16
Tensile Strength (N /18mm)
34
Adhesive Power (N/10mm)
1.2
Elongation (%)
7
Tape Thickness (mm)
0.09
Tape Length (m)
18
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 15 1case(80roll) 1 79H(2479H) 63396926 93.99 SGD
Shipped after 2018-05-30
- - - - 24 1case(50roll) 1 79H(2479H) 63396935 119.99 SGD
Shipped after 2018-05-30
- - - - 18 1case(70roll) 1 79H(2479H) 63396917 87.99 SGD
Shipped after 2018-05-30
Blue - Acrylic type Blue flat-surface paper 15 1Pack(8Roll) 1 79H(2479H) 35087272 8.99 SGD
In stock
Blue - Acrylic type Blue flat-surface paper 18 1Pack(7Roll) 1 79H(2479H) 35081627 9.99 SGD
In stock
Blue 325-1098 Acrylic Blue flat-surface paper 24 1Pack(5Roll) 1 79H(2479H) 35087281 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Curing when using silicone
5
From Japan
On 2018-04-20 15:05:26
Easy to use as it will peel cleanly without sticky
This review is about item#35087272.
Curing during interior construction
5
From Japan
On 2017-11-26 07:38:38
Regardless of the season, adhesive strength is moderately the best use comfort. I am sorry but the price is not bargain price and I purchased it at once when it is 10% off.
This review is about item#63396935.
Painting curing and seal curing
4
From Japan
On 2017-11-11 20:43:36
I think the tape shows a large proportion of individual difference, purpose of use, weight. Satisfaction level 4 is easy to split vertically (eg when peeling off).
This review is about item#63396935.
Painting work
5
From Japan
On 2017-10-16 14:41:17
I am using it for partial repair of the lacquer paint of the guitar and masking at the painting work. Compared to the yellow one, the degree of adhesion is somewhat gentle, so it is safe to peel off the part of the protected film when peeling off after painting and will not peel off.
This review is about item#35081627.
Used for masking silicon caulking around glass
4
From Japan
On 2017-08-01 18:24:20
It is easy to draw a straight line without following the tape pulling, even if pulling it is difficult to cut the tape so it can be pulled long.
This review is about item#35081627.
Interior
5
From Japan
On 2017-06-30 14:45:09
Certainly the goods are good. But since the price is high, we will shift to the Monotaro brand from now on.
This review is about item#35087281.
Glass surface
5
From Japan
On 2017-01-27 10:20:21
Because 3M masking tape is reliable, I used No.243J Plus and Japanese paper tape from before. I used this tape by looking at the description for glass and sash this time. It is superior to the glass surface as it is being said as for glass. The feeling seems to be better for Japanese paper tape, but 2479H seems to be better for this degree of refreshing when pulling out and sticking it away and peeling off from the glass surface. It is also excellent for reapplication and reuse to another side (work to add the description on the peeled tape and reattach it to other glass surface).
This review is about item#35081627.
Sealing
5
From Japan
On 2016-10-04 17:16:52
It is a mistake-free product. If you use this you can not do anything else.
This review is about item#35087272.
Furniture seal work
5
From Japan
On 2014-12-11 09:57:10
I was using the 3M drive for a long time, but the adhesion was strong and the reposition work was troublesome. After changing to here, the adhesive strength is moderately reworked also easy to do, and since there are also few yore, it holds a long pitch and a straight line can be affixed, so it is handy. I think that it is this if I get lost by masking on a smooth surface. (It is no good for clothing, as it brings the surface)
This review is about item#35081627.
For checking the repair position for the floating part of the outer wall surface.
4
From Japan
On 2014-12-04 14:59:28
Previously I used masking tapes for painting, but post-processing was necessary because glue would remain on the wall. After changing for glass sash, the adhesive strength also increased, and when peeled off glue did not remain and work became easier.
This review is about item#35081627.

Related Products