Buy more than* S$200* and get FREE SHIPPING

Ceiling Masking Tape, For Extremely Rough Surfaced Siding Boards,

4.75 (12)
Caution
Please use the tape after thoroughly removing filth, dust, and moisture from the adhesive side. Please avoid places of high temperature, direct sunlight, humidity, and store in a cool location. When used on very glossy boards or smooth boards, t
Purpose
For rough surface curing Masking for extremely rough surface siding board
Adhesive Force (N /18mm )
3.24
Tensile Strength (N /18mm)
30
Tensile Strength (N/10mm)
30
Tape Thickness (mm)
0.1
Extensibility (%)
9
Tape Length (m)
18
Base Material
Green flat-surface paper
Color
Green
...see all
Product Options
ADD TO CART
Adhesive Power (N/10mm) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 (180 degreec direction) Acrylic type 15 1Pack(8Roll) 1 80S(2480S) 35091357 8.08 SGD
In stock
1.8 (180 degree direction) Acrylic 18 1Pack(7Roll) 1 80S(2480S) 10261291 8.14 SGD
In stock
1.8 (180 degreec direction) Acrylic type 21 1Pack(6Roll) 1 80S(2480S) 35079983 8.08 SGD
In stock
1.8 (180 degree direction) Acrylic 24 1Pack(5Roll) 1 80S(2480S) 35081645 8.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
In fact, for the pasted notes office
5
From Japan
On 2017-01-19 22:46:21
Very easy to use and more powerful than the yellow masking. It's manufactured by 3M.
This review is about item#10261291.
Label attached, etc.
5
From Japan
On 2016-11-02 17:29:37
Since the rough also take place of the surface has been very useful.
This review is about item#35091357.
As a masking of the seal stamped
5
From Japan
On 2015-10-11 18:06:51
Very good price is also affordable
This review is about item#10261291.
As a masking of the seal stamped
5
From Japan
On 2015-10-11 17:56:12
Very good price is also affordable
This review is about item#10261291.
Paint masking, tacking
5
From Japan
On 2015-05-29 14:38:44
It may not come even peeling in long-term leave from the stuck. Glue remaining in long-term left is may be not.
This review is about item#35081645.
masking
5
From Japan
On 2015-04-25 16:36:57
It was easy to use
This review is about item#35079983.
The sealing of the outer wall material
5
From Japan
On 2014-07-11 13:39:48
Strong hard to peel off the adhesive
This review is about item#35091357.
Siding of coking masking
5
From Japan
On 2013-10-15 16:40:07
Also no problem to peel off sticking firmly in the bumpy surface.
This review is about item#35079983.
Tape or the like of the sealing of curing, of xylem curing
5
From Japan
On 2013-07-15 15:47:06
The last time, was also ordered because it was good to see with. Different from the one that has been used until now. Also use next time.
This review is about item#35079983.
Various, field work. In particular, the external construction. Roofing Contractors, caulking beating instead, curing, out the other line
5
From Japan
On 2013-02-08 10:03:43
Against Aramen, bite may be, can be used in a wide range of work. But who is he that you are using to change the type for each use, annoying is inventory management. I have been also used in the internal work. Trade of other manufacturers, often cut off when the peeling was almost tried, poor workability.
This review is about item#35079983.

Related Products