Buy more than* S$200* and get FREE SHIPPING

Scotch Reinforcement Double Sided Tape For General Material Use Pkh

5.00 (8)
Caution
Cannot be used on flexible polyvinyl chloride, polyethylene, and polypropylene.
Purpose
For bonding wallpaper, wood, inner and exterior tiles, metal, plastic, glass, mortar, etc. For fixing metal malls such as aluminum, stainless steel, etc.
Adhesive Power (N/10mm)
23
Tape Thickness (mm)
0.80
Tape Length (m)
10
Base Material
Acrylic high soft form
Operating Temperature Range (deg C)
-30 - 90
Color
Gray
...see all>
Product Options
ADD TO CART
Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic type 10 1Roll 1 PKH-10 07168646 10.77 SGD
Shipped after 2017-12-18
Acrylic 15 1Roll 1 PKH-15 07168655 14.38 SGD
Shipped after 2017-12-18
Acrylic type 20 1Roll 1 PKH-20 07168664 18.80 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Attachment of exterior accessories
5
From Japan
On 2016-12-16 11:42:24
I used it to attach accessories to the lower side of the side step wet with rain and water. It is powerful only as it is not supposed to peel off. Despite having a good weight, it has passed a long time, but there is no sign of peeling off.
This review is about item#7168655.
Fixing items
5
From Japan
On 2015-10-21 17:43:30
I tried this thick double-sided tape, several manufacturers, but I felt that the adhesion (fixing force) was the best. Also, although it is a fine place, even when peeling off release paper it was easiest to peel off and there was no stress. Other manufacturers were a bit cheap in price, but rather than sticky, the release paper was hard to peel off, it took a long time in strange place and was stressful. Regarding price, it is easy to purchase as it becomes cheaper.
This review is about item#07168664.
Fastening of aluminum profile
5
From Japan
On 2015-04-17 14:37:38
It was a very user-friendly product, adhesive strength was also sufficient.
This review is about item#07168646.
Acrylic · aluminum composite board installation and temporary fixation
5
From Japan
On 2014-04-30 13:20:59
It was convenient to use indoors or outdoors, it was convenient.
This review is about item#07168646.
Used when attaching a different thing to the inside of the vehicle or indoor plastics
5
From Japan
On 2014-01-16 16:23:17
Most of bulletin boards and boardlike objects can be pasted on most parts, and considering the weight of objects to be pasted, the pasting side can also paste even on rough surfaces, so use it often. It also has good insulation and water resistance, which is very convenient for fixing low pressure electric parts and materials.
This review is about item#07168646.
Mounting parts
5
From Japan
On 2014-01-14 19:29:16
Stable adhesion and elongation are attractive.
This review is about item#07168655.
Mirror adhesion
5
From Japan
On 2013-11-24 19:07:47
The strength and the winding (amount) are sufficient,
This review is about item#07168655.
Signboard production
5
From Japan
On 2012-05-18 09:32:03
As expected it is 3M. I am happy that prices are suppressed a little more.
This review is about item#07168664.

Related Products