Buy more than* S$200* and get FREE SHIPPING

Scotch Reinforcement Double Sided Tape For Uneven Surfaces Skh

4.25 (4)
Caution
Cannot be used on flexible polyvinyl chloride, polyethylene, and polypropylene.
Purpose
For uneven surfaces (for outdoors and indoors)
Adhesive Power (N/10mm)
26
Adhesive
Acrylic
Tape Thickness (mm)
1.2
Tape Length (m)
4
Base Material
Acrylic high soft form
Tape Width (mm)
19
Operating Temperature Range (deg C)
-30 - 100
Weight (g)
88
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SKH-19 07168682 11.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
wallpaper
4
From Japan
On 2017-09-20 17:22:16
I wanted to use things that were thin with a confirmation mistake, but I made a mistake. But it is powerful.
This review is about item#7168682.
Experiment
4
From Japan
On 2016-02-23 16:09:33
It would be better if the price cheaper
This review is about item#07168682.
I put outdoor cushion rubber on concrete.
5
From Japan
On 2015-01-15 14:04:21
I am satisfied with strong adhesion.
This review is about item#07168682.
Pasting a sign
4
From Japan
On 2014-10-13 19:54:27
Powerful and good
This review is about item#07168682.

Related Products