Buy more than* S$200* and get FREE SHIPPING

Thermo Label Mini

4.33 (3)
Purpose
Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage t, Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage time
Discoloration
White -> black
Length (mm)
6.5
Pricision (deg C)
+/-2
Width (mm)
11
Specification
3 points display super small White circle will disappear over color change temperature.
...see all>
Product Options
ADD TO CART
AS ONE Part Number Discoloring Temperature TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Discoloring Temperature TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-629-02 50-55-60 308-3292 1Box(20Sheet) 1 3K-50 07090745 21.99 SGD
Shipped after 2018-01-22
1-629-03 65-70-75 308-3306 1Box(20Sheet) 1 3K-65 07090754 21.99 SGD
Shipped after 2018-01-22
1-629-04 80-85-90 308-3314 1Box(20Sheet) 1 3K-80 07090763 21.99 SGD
Shipped after 2018-01-22
1-629-05 95-100-105 308-3322 1Box(20Sheet) 1 3K-95 07090772 21.99 SGD
Shipped after 2018-01-22
1-629-06 110-115-120 308-3331 1Box(20Sheet) 1 3K-110 07090781 21.99 SGD
Shipped after 2018-01-22
1-629-07 130-140-150 308-3349 1Box(20Sheet) 1 3K-130 07090797 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
High temperature detectable part of line
5
From Japan
On 2015-12-16 21:54:29
It is convenient because it is easy to stick and obtain easily.
This review is about item#07090763.
Cable connecting part
3
From Japan
On 2014-02-08 21:58:32
Good
This review is about item#07090763.
Paste it on the primary side & secondary side terminal of high voltage transformer for temperature management.
5
From Japan
On 2013-10-17 21:08:51
It is better if the price is cheap.
This review is about item#07090763.

Related Products