Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermo Tape

5.00 (1)
Purpose
Burns prevention critical temperatures during the heating process Careful temperature control, Burns prevention critical temperatures during the heating process Careful temperature control
Pricision (deg C)
+/-2
Width (mm)
20
Length (mm)
200
Specification
1 part display
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Discoloring Temperature Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Discoloring Temperature Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
292-3114 50 1Box(25Sheet) 1 TR-50 07090806 54.99 SGD
In stock
292-3122 60 1Box(25Sheet) 1 TR-60 07090815 54.99 SGD
In stock
292-3131 70 1Box(25Sheet) 1 TR-70 07090824 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measuring instrument
5
From Japan
On 2015-08-13 19:47:54
The size per piece is incomplete! You can cut it into the required size and use it as a long piece
This review is about item#07090806.

Related Products