Buy more than* S$200* and get FREE SHIPPING

Highly Efficient Ph / Degree C Tester Phep, Pep) 5

AS ONE Part Number
1-6511-02
Exchange Electrodes
HI 73127 type (sold separately)
Detection Unit
pH: 0.01, temperature: 0.1 deg C
Calibration
Automatic [ one ] or two-point proofreading
Dimensions (Thickness x Width x Length) mm
26x40x163
Temperature Compensation
Automatic
Pricision (deg C)
+/-0.5
Pricision (pH)
+/- 0.05
Measuring Range (pH)
0.00 - 14.00
Measurment Range (deg C)
-5.0 - 60.0
Power
LR-44 model button cell x4 piece
Operating Temperature Range (deg C)
0 - 50
Weight (g)
85
TGK Product Number
766-66-01-32
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HI98128 07167343 239.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products