Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PH Combo 1, Ph, Conductivity, And Temperature

3.50 (2)
Exchange Electrodes
Only pH (HI 73127 type (sold separately))
Casing
Everyday life water proof
Calibration
pH: Automatic two point proofreading / EC: Automatic one-point proofreading
Measurement Range (microS/cm)
0-3999.00 (detection 1)
Dimensions (Thickness x Width x Length) mm
26x40x163
Temperature Compensation
pH and EC are automatic.
Pricision (deg C)
+/-0.5
Pricision (pH)
+/-0.05
Pricision (%)
EC:+/-2FS
Measuring Range (pH)
0.00-14.00 (detection 0.01)
Measurment Range (deg C)
0-60 (detection 0.1)
Weight (g)
85
TGK Product Number
602-80-76-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HI98129 07167413 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used in field pH measurement
4
From Japan
On 2017-12-15 21:44:27
Until now PH measurements took several weeks after submitting to JA and the Prefectural Promotion Department, but PH in the field could easily be measured and planning of fertilization became easier.
This review is about item#7167413.
Measurement of soil PH
3
From Japan
On 2017-03-23 16:55:03
Since I have not used it yet, performance is unknown. I think the size is like this.
This review is about item#7167413.

Related Products