Buy more than* S$200* and get FREE SHIPPING

PH Combo 2, Ph, Conductivity, And Temperature

5.00 (1)
Exchange Electrodes
Only pH (HI 73127 type (sold separately))
Casing
Everyday life water proof
Measuring Range (mS/cm)
0-20.00 (detection 0.01)
Calibration
pH: Automatic two point proofreading / EC: Automatic one-point proofreading
Dimensions (Thickness x Width x Length) mm
26x40x163
Temperature Compensation
pH and EC are automatic.
Pricision (deg C)
+/-0.5
Pricision (pH)
+/- 0.05
Pricision (%)
EC: +/-2FS
Measuring Range (pH)
0.00-14.00 (detection 0.01)
Measurment Range (deg C)
0-60 (detection 0.1)
Weight (g)
85
TGK Product Number
602-80-76-02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HI98130 07167431 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water quality inspection
5
From Japan
On 2016-07-28 16:36:15
It is very convenient because PH and conductivity can be measured with this one.
This review is about item#07167431.

Related Products