Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

EC/TDS/Temperature Tester DiST5

Measurement Range (ppm)
0-2000 (detection 1)
Casing
Everyday life water proof
Calibration
Automatic one-point calibration
Measurement Range (microS/cm)
0-3999 (detection 1)
Dimensions (Thickness x Width x Length) mm
26x40x163
Temperature Compensation
Automatic
Pricision (deg C)
+/-0.5
Pricision (%)
EC:+/-2FS, TDS:+/-2FS
Measurment Range (deg C)
0-60 (detection 0.1)
Power
1.5V button electric battery (LR-44 type) 4
Weight (g)
85
Accessories
HI 73311 TYPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HI98311 07167456 249.99 SGD
In stock
ADD TO CART

Related Products