Buy more than* S$200* and get FREE SHIPPING

Digital Weight Measure

5.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
192x210x54
...see all>
Product Options
ADD TO CART
Stability Time (sec) Weight (kg) Linearity Range Minus Tare Repeatability Countable Minimum Unit Weight (g) Weighing Plate Dimension (mm) Minimum Display (g) Weighing (g) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stability Time (sec) Weight (kg) Linearity Range Minus Tare Repeatability Countable Minimum Unit Weight (g) Weighing Plate Dimension (mm) Minimum Display (g) Weighing (g) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 (typical) 0.9 +/-0.1 0-2000g 0.1g (standard deviation) Counting Mode: 0.1 165x140 0.1 2000 10-40 1PC 1 SP2001FJP 35830164 -
Discontinued
[x]
3 (typical) 0.9 +/-0.1 0-4000g 0.1g (standard deviation) Counting Mode: 0.1 165x140 0.1 4000 10-40 1PC 1 SP4001FJP 35830252 -
Discontinued
[x]
3 (central value) 0.8 +/-0.01 0 - 400g 0.01g (standard deviation) Counting mode: 0.01?a phi 120 0.01 400 10 - 40 1PC 1 SP402FJP 35829753 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preparation of printing ink
5
From Japan
On 2014-07-12 16:52:27
It is easy to handle.
This review is about item#35830164.

Related Products