Buy more than* S$200* and get FREE SHIPPING

Compact Ph Meter

Caution
Standard solutions are not provided., Standard solutions are not provided.
Selection of Standard Liquids Set
NIST (JIS) standard solution pH4.0, 6.9, 9.2 USA standard solution pH4.0, 7.0, 10.0
Calibration Range
NIST (JIS) standard solution +/-1.0pH (pH 4.0, 9.2)+/-1.2pH (pH 6.9) USA standard solution +/- 1.0pH(pH4.0, 10.0) + 1.5pH(pH7.0)
Auto Power-off
About 8 minutes
Operating Temperature
0 to 50 deg C
Calibration
1-3-Point calibration
Battery life (hours)
Approximately 500 (However, varies depending on usage conditions)
Pricision (pH)
+/- 0.1
Diameter x Length L (phi mmxmm)
38x170 (electrode cap not included)
Resolution Capability
0.1pH
Measurement Method
Glass electrode method
Measuring Range (pH)
1.0 - 12.0
Power
LR44 ALKALINE BUTTON BATTERIES (1.5 V) X 4
Weight (g)
About 90 (electrode cap, batteries not included)
Type
Compact type
Accessories
pH electrode module AX-APA 20 - 31 x 1 (attached to body) LR44 form alkaline button cell (1.5V) x4 piece (for monitor) Case, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP-20 07167605 209.99 SGD
In stock
ADD TO CART

Related Products