Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Drill

5.00 (1)
2014 TRUSCO Published Page
2-1534
Working Pressure (MPa [kgf/cm2])
0.59[6]
Accessories
200-30SHx1 pieces chuck handle x1 pieces coupler
...see all>
Product Options
ADD TO CART
No Load Rotation Speed (min-1[r.p.m]) Weight (kg) TRUSCO Part Number Unit Dimensions (Length x Height)(mm) Air Consumption (m3/min) Body Dimension (mm) Overall Length Drilling Ability (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No Load Rotation Speed (min-1[r.p.m]) Weight (kg) TRUSCO Part Number Unit Dimensions (Length x Height)(mm) Air Consumption (m3/min) Body Dimension (mm) Overall Length Drilling Ability (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2000 1.1 292-4137 189x145 0.67 189 10.0(MAX) 1PC 1 ADR-100 07197407 519.99 SGD
In stock
2900 0.75 292-4129 166x138 0.42 174.5 6.5(MAX) 1PC 1 ADR-65 07197416 409.99 SGD
Shipped after 2018-06-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment, box, etc. Installation drilling
5
From Japan
On 2017-04-25 06:27:20
The place where the sharpness of the drill can be reversed well because the revolution speed is high is also good
This review is about item#07197416.

Related Products