Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cloth Tape No.1590 For Packing

4.60 (5)
Adhesive Force (N/25mm)
7.7
Tensile Strength (N/25mm)
147.1
Elongation (%)
9
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Tear Strength (N [gf]) Adhesive Tape Thickness (mm) Core Diameter (inch) Tape Length (m) Tensile Strength (N/25 mm (kgf/25mm:Reference Value)) Base Material Adhesive Strength (N/25 mm [gf/25 mm: Reference Value]) Color Core Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tear Strength (N [gf]) Adhesive Tape Thickness (mm) Core Diameter (inch) Tape Length (m) Tensile Strength (N/25 mm (kgf/25mm:Reference Value)) Base Material Adhesive Strength (N/25 mm [gf/25 mm: Reference Value]) Color Core Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.90(500) Rubber-based 0.20 - 25 147.1 Special fabrics 7.7 Craft color - 315 / piece - 1Box(30Roll) 1 No.1590 87105146 119.90 SGD
Shipped after 2017-05-01
- Rubber-based 0.2 3 50 147.1 Specialtextilefabric 7.7 Craft color 76 620 419-6074 1Roll 1 No.1590 48945023 8.65 SGD
Shipped after 2017-05-01
4.90(500) Rubber type 0.20 - 25 - Special fabrics - Cream (cardboard color) - - - 1Roll 1 No.1590 07180424 4.02 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Packing, temporarily fixed, semi-finished products together, the seams of the floor
4
From Japan
On 2014-06-30 20:16:56
I did not choose easily if there are various kinds in the manufacturers and the same manufacturer, Selected with the cost performance.
This review is about item#07180424.
Packing
5
From Japan
On 2013-12-16 17:58:34
Those that are sold in home centers, although adhesive strength was in trouble weak, This will take you.
This review is about item#07180424.
Edging reinforcement of the screen version
5
From Japan
On 2012-11-26 18:58:54
Glue remaining to Kagizaki fine tear hard to object is a little strong powerful workability pat
This review is about item#07180424.
packing
5
From Japan
On 2011-06-09 10:50:31
Adhesion Unlike other packing tape is I think that it is powerful.
This review is about item#07180424.
Courier packing. Etc
4
From Japan
On 2010-05-11 16:32:26
There is a pressure-sensitive adhesive force at a low price, it can respond fully to the packing.
This review is about item#07180424.

Related Products