Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chip NP-TNGA-G3

Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
4.76
Material
MB8025
...see all>
Product Options
ADD TO CART
Corner Radius (mm) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 - - 1pc 1 NP-TNGA160412G3 06190326 76.99 SGD
Shipped after 2018-06-22
0.4 674-2815 1 0650 1pc 1 NP-TNGA160404G3 06190301 76.99 SGD
In stock
0.8 674-2831 1 0650 1pc 1 NP-TNGA160408G3 06190317 76.99 SGD
In stock
ADD TO CART

Related Products