Buy more than* S$200* and get FREE SHIPPING

Steam Trap

Caution
Please attach the strainer on primary side of the trap
Material (disk)
SUS (stainless steel)
Material (flange)
S25C
Compatible Fluid
Steam
Materials (cap)
FCD (spheroidal graphite cast iron)
Dimensions A (mm)
70
...see all>
Product Options
ADD TO CART
Material (Body) Weight (kg) Pressure Resistance (MPa [kgf/cm2]) Dimensions d (inch) Fluid Temperature (Degree C) Dimension G(mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Form Compatible Pressure Range (MPa) Type End Connection Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Weight (kg) Pressure Resistance (MPa [kgf/cm2]) Dimensions d (inch) Fluid Temperature (Degree C) Dimension G(mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Form Compatible Pressure Range (MPa) Type End Connection Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SCS (stainless steel cast steel) 2.1 Water pressure: 2.4 1 220or less 39 87 25 112 Thermo dynamic expressions (disc type) 0.03 to 1.6 Screw-type JIS Rc screw *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AD17-D 07100213 -
Discontinued
[x]
SCS (stainless-steel cast steel) 1.8 Hydraulic pressure: 2.4 1/2 less than 220 32 80 15 98 Thermostat dynamic type (disk type) 0.03 - 1.6 Screw embodying type JIS Rc screw thread   1PC 1 AD17-D 07100195 -
Discontinued
[x]
SCS (stainless-steel cast steel) 2 Hydraulic pressure: 2.4 3/4 less than 220 36 84 20 104 Thermostat dynamic type (disk type) 0.03 - 1.6 Screw embodying type JIS Rc screw thread   1PC 1 AD17-D 07100204 -
Discontinued
[x]
ADD TO CART

Related Products