Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Vent Valve

Compatible Pressure (MPa)
1.0 or less
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.75 [17.5]
Fluid Temperature (Degree C)
5 to 90
Float
SUS (stainless steel)
Dimension D (phi mm)
80
Dimension H (mm)
163
Form
Float type
Material (Body)
SUS (stainless steel)
Weight (kg)
0.67
Specification
Water Supply Act performance standard conformity product, small size made of SUS, for general use, built-in strainer
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 2013/01/02   1PC 1 AF10-D 07100283 179.99 SGD
Shipped after 2018-06-25
20 3/4   1PC 1 AF10-D 07100292 179.99 SGD
Shipped after 2018-07-02
25 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF10-D 07100301 179.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products