Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Vent Valve

4.80 (5)
Float
Polypropylene
Dimension D (phi mm)
59
Dimension H (mm)
112
Form
Float type
Weight (kg)
0.6
...see all>
Product Options
ADD TO CART
Compatible Fluid Pressure Resistance (MPa [kgf/cm2]) Fluid Temperature (Degree C) Nominal Diameter Material (Body) Compatible Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Pressure Resistance (MPa [kgf/cm2]) Fluid Temperature (Degree C) Nominal Diameter Material (Body) Compatible Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water Hot Water Water pressure: 1.75 [17.5] 5 to 100 25 C3771 Nickel-chrome plating 1.0 or less 1PC 1 AF6N-F 07100247 129.99 SGD
Shipped after 2018-06-25
Water and warm water Hydraulic pressure: 1.75 [17.5] 5 - 100 15 C3771 nickel chrome plating less than 1.0 1PC 1 AF6N-F 07100222 129.99 SGD
Shipped after 2018-06-25
Water and warm water Hydraulic pressure: 1.75 [17.5] 5 - 100 20 C3771 nickel chrome plating less than 1.0 1PC 1 AF6N-F 07100231 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Air bleed in tub tubing
4
From Japan
On 2016-09-30 11:25:36
Corresponds quickly and it is saved for dealing with trouble, but I am happy that the price is cheaper a little.
This review is about item#7100231.
Repair of pressure tank
5
From Japan
On 2016-08-16 16:56:51
The air vent valve of the hot spring facility was troubled by procurement of parts due to malfunction during tray vacation. However, it arrived at hand at the next day of ordering and it was saved because we could repair. Quality is no problem at all, can be used with confidence.
This review is about item#7100247.
For hot air filtering of air filter
5
From Japan
On 2015-06-22 12:14:56
There is no problem for normal use, the allowable temperature is also widely widely satisfied with Cospa better than the other company's products. I have patronized about 8 years. As for the improvement point, occasionally the "float" of the air vent valve interferes with the main body and may cause malfunction. Why do not you make the "float" a little smaller?
This review is about item#07100231.
bathroom
5
From Japan
On 2014-10-20 11:00:55
It was able to be used without problems
This review is about item#07100222.
Air removal valve replacement operation of bathtub circulation pump
5
From Japan
On 2014-07-25 13:24:18
I bought it by replacing faulty parts. We are satisfied because we could purchase cheaper than existing products without damaging the function · use.
This review is about item#07100231.

Related Products