Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steam Trap

5.00 (2)
Caution
Please attach the strainer on primary side of the trap
Compatible Pressure Range (MPa)
0.035 - 0.7
Material (bucket)
C1221P
Materials (Valve / Valve seat)
SUS (stainless steel)
End Connection
JIS Rc screw thread
Compatible Fluid
Steam
Pressure Resistance (MPa [kgf/cm2])
Hydraulic pressure: 1.5 (main unit)
Form
Mechanical (downward bucket type)
Material (Body)
FC (gray cast iron)
Others
Please attach a strainer to the primary side of the trap.
Specification
Screwing type "strainer built in type"
...see all>
Product Options
ADD TO CART
Dimensions d (inch) Fluid Temperature (Degree C) Dimension G(mm) Dimension L2 (mm) Dimension L1 (mm) Dimension H (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d (inch) Fluid Temperature (Degree C) Dimension G(mm) Dimension L2 (mm) Dimension L1 (mm) Dimension H (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2 less than 220 72.5 76 130 68.5 15 1PC 1 AK1H-GL 07100161 149.99 SGD
In stock
3/4 less than 184 88 87 148 74 20 1PC 1 AK1H-GL 07100177 189.99 SGD
In stock
1 less than 184 98 94 184 81 25 1PC 1 AK1H-GL 07100186 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is the same as the previously installed trap.
5
From Japan
On 2017-09-13 14:55:06
A few years ago, I got a trap that was exactly the same as the trap that was installed, and it was greatly saved. Because it was a small place, it can not be installed unless its dimensions match. The inside metal parts were all made of stainless steel, so it was very good.
This review is about item#7100161.
Essential items for steam piping
5
From Japan
On 2007-10-13 17:50:00
Nothing in particular
This review is about item#07100161.

Related Products