Buy more than* S$200* and get FREE SHIPPING

Solenoid Valve

Compatible Pressure (MPa)
0-1.0
Ambient Temperature (Degree C)
5-60
...see all>
Product Options
ADD TO CART
Rated Current (A) End Connection Before/After Minimum Differential Pressure of Valve:(MPa) Dimension H (mm) Nominal Diameter Port Diameter (mm) Pressure Resistance (MPa [kgf/cm2]) Dimensions L (mm) Cv Value Dimensions d (inch) Form Fluid Viscosity (cSt) Strarting Current (A) Material (Body) Operation Weight (kg) Dimension G(mm) Model Material (disk) Insulation Assortment Materials (Valve) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) End Connection Before/After Minimum Differential Pressure of Valve:(MPa) Dimension H (mm) Nominal Diameter Port Diameter (mm) Pressure Resistance (MPa [kgf/cm2]) Dimensions L (mm) Cv Value Dimensions d (inch) Form Fluid Viscosity (cSt) Strarting Current (A) Material (Body) Operation Weight (kg) Dimension G(mm) Model Material (disk) Insulation Assortment Materials (Valve) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100: 0.25AC200: 0.13 JIS Rc screw 0 (0.03 if the coil is horizontal) 122 15 18 Water pressure: 2 [20] 63 4.5 1/2 Quasi-direct acting 20 or less AC100: 0.6AC200: 0.3 SCS (stainless steel cast steel) Energization Open 1.3 15 PS over 25 type Teflon H species (silicon mold) SUS (stainless steel) 1PC 1 PS25-V 35026652 369.90 SGD
In stock
AC100: 0.3AC200: 0.15 JIS Rc screw 0 (0.03 if the coil is horizontal) 139 25 28 Water pressure: 2 [20] 90 12 1 Quasi-direct acting 20 or less AC100: 0.9AC200: 0.45 SCS (stainless steel cast steel) Energization Open 2.2 22 PS over 25 type Teflon H species (silicon mold) SUS (stainless steel) 1PC 1 PS25-V 35026677 469.90 SGD
In stock
AC100: 0.3AC200: 0.15 JIS Rc screw 0 (0.03 if the coil is horizontal) 135 20 23 Water pressure: 2 [20] 80 7.5 3/4 Quasi-direct acting 20 or less AC100: 0.9AC200: 0.45 SCS (stainless steel cast steel) Energization Open 1.8 18 PS over 25 type Teflon H species (silicon mold) SUS (stainless steel) 1PC 1 PS25-V 35026661 399.90 SGD
In stock
- - - 153 40 40 - 118 23 - - - - - - 3.7 30 - - - - 1pc 1 PS25-V 35026695 819.90 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products