Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Reducing Valve

5.00 (1)
Material (bellows)
SUS (stainless steel)
Materials (Valve / Valve seat)
SUS (stainless steel)
Before/After Minimum Differential Pressure of Valve:(MPa)
0.02
Compatible Fluid
Steam
Material (gasket)
PTFE
Dimension G(mm)
55
Material (Body)
CAC406 (bronze casting)
Specification
Small size, CAC made, wide use
...see all>
Product Options
ADD TO CART
Nominal Diameter Dimension H (mm) Nominal Diameter (A) Dimensions L (mm) Form End Connection Weight (kg) Maximum Pressure Reducing Ratio Secondary Side Adjustable Pressure Range (MPa) Primary Compatible Pressure (MPa) Pressure Resistance (MPa [kgf/cm2]) Dimensions d (inch) Fluid Temperature (Degree C) Paint Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimension H (mm) Nominal Diameter (A) Dimensions L (mm) Form End Connection Weight (kg) Maximum Pressure Reducing Ratio Secondary Side Adjustable Pressure Range (MPa) Primary Compatible Pressure (MPa) Pressure Resistance (MPa [kgf/cm2]) Dimensions d (inch) Fluid Temperature (Degree C) Paint Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 128 - 83 Direct acting type JIS Rc screw 1.7 20:01 0.02 to 0.25 1.0 or less Water pressure: 1.5 [15] 1/2 220or less (Nameplate, spring) green   1PC 1 RD40-JL 07099407 399.99 SGD
Shipped after 2018-06-27
20 183 20 96 Direct acting type JIS Rc screw 1.7 20:01 0.35 to 0.8 1.0 or less Water pressure: 1.5 [15] 3/4 220or less (Nameplate, spring) red   1PC 1 RD40-JH 07099477 419.99 SGD
In stock
20 183 20 96 Direct acting type JIS Rc screw 1.7 0.83402777778 0.2 to 0.4 1.0 or less Water pressure: 1.5 [15] 41702 220or less (Nameplate, spring) blue   1PC 1 RD40-JM 07099443 419.99 SGD
In stock
25 183 25 108 Direct acting type JIS Rc screw 1.9 20:01 0.2 to 0.4 1.0 or less Water pressure: 1.5 [15] 1 220or less (Nameplate, spring) blue   1PC 1 RD40-JM 07099452 419.99 SGD
In stock
25 183 25 108 Direct acting type JIS Rc screw 1.9 20:01 0.35 to 0.8 1.0 or less Water pressure: 1.5 [15] 1 220or less (Nameplate, spring) red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RD40-JH 07099486 419.99 SGD
Shipped after 2018-06-28
- 183 - 83 Direct acting type JIS Rc screw 1.7 20:01 0.35 to 0.8 1.0 or less Water pressure: 1.5 [15] 1/2 220or less (Nameplate, spring) red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RD40-JH 07099461 399.99 SGD
Shipped after 2018-06-28
- 183 - 83 Direct acting type JIS Rc screw 1.7 20:01 0.2 to 0.4 1.0 or less Water pressure: 1.5 [15] 1/2 220or less (Nameplate, spring) blue   1PC 1 RD40-JM 07099434 399.99 SGD
In stock
- 183 20 96 Direct coupled type JIS Rc screw thread 1.7 20:1 0.02 - 0.25 less than 1.0 Hydraulic pressure: 1.5 [15] 3/4 less than 220 Green (name plate, spring)   1PC 1 RD40-JL 07099416 419.99 SGD
In stock
- 183 25 108 Direct coupled type JIS Rc screw thread 1.9 20:1 0.02 - 0.25 1.0 or less Hydraulic pressure: 1.5 [15] 1 Below 220 Green (name plate, spring)   1PC 1 RD40-JL 07099425 419.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steam line for steam clothes dryer
5
From Japan
On 2014-10-24 13:28:56
The usage situation is very good. I would like to use it when necessary again in the future.
This review is about item#07099434.

Related Products