Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Reducing Valve

4.00 (5)
Caution
Please attach a strainer to the primary side of the pressure reduction valve.
Purpose
Strainer (60 meshes) built-in, with joint for pressure gauges (secondary side) Installation: both horizontal and perpendicular possible Material: (Main unit) CAC406 (bronze cast) (diaphragm disc) chlorinated water resistant rubber Fluid temperat
Material (disk)
Chlorinated water resistant rubber
Material (diaphragm)
Chlorinated water resistant rubber
End Connection
JIS Rc screw thread
Before/After Minimum Differential Pressure of Valve:(MPa)
0.02
Secondary Side Adjustable Pressure Range (MPa)
0.20 - 0.30
Compatible Fluid
Tap water and warm water
Set Pressure (MPa)
0.25
Material (Body)
CAC406 (bronze casting)
Weight (kg)
1.0
Others
Please attach a strainer to the primary side of reducing pressure control valve.
Specification
Strainer (60 meshes) built-in, pressure gauge fittings (secondary side)
Accessories
Heat insulation case (self-extinguishing), test gag
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Primary Compatible Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Primary Compatible Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 less than 1.0 1PC 1 RD43N-FHL 07099766 129.99 SGD
In stock
20 1.0 or less 1PC 1 RD43N-FHL 07099775 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:31:46
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#7099775.
Machine maintenance work etc.
4
From Japan
On 2016-04-27 11:17:19
It was useless.
This review is about item#07099766.
As a decompression of tap water
4
From Japan
On 2015-08-26 18:54:05
I used it because I could use it without problems at all.
This review is about item#07099766.
Solar water heater
5
From Japan
On 2014-08-06 01:30:27
It was good as the price is cheap.
This review is about item#07099775.
We are preparing test equipment.
2
From Japan
On 2008-02-09 18:39:43
Please specify the inch size of piping connecting part. that's all
This review is about item#07099775.

Related Products