Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Reducing Valve

Material (disk)
Chlorinated water resistant rubber
Material (diaphragm)
Chlorinated water resistant rubber
End Connection
JIS Rc screw thread
Before/After Minimum Differential Pressure of Valve:(MPa)
0.02
Secondary Side Adjustable Pressure Range (MPa)
0.05 - 0.12
Primary Compatible Pressure (MPa)
less than 1.0
Compatible Fluid
Tap water and warm water
Fluid Temperature (Degree C)
5 to 90 (In case of tube end core use, 5 to 40)
Set Pressure (MPa)
0.08
Material (Body)
CAC406 (bronze casting)
Attachment
Horizontality, verticality freely
Weight (kg)
1.0
Others
Please attach a strainer to the primary side of reducing pressure control valve.
Specification
Strainer (60 meshes) built-in, pressure gauge fittings (secondary side)
Accessories
Heat insulation case (self-extinguishing), test gag
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1PC 1 RD43N-FLL 07099723 129.99 SGD
In stock
20 1PC 1 RD43N-FLL 07099732 129.99 SGD
In stock
ADD TO CART

Related Products