Buy more than* S$200* and get FREE SHIPPING

Pressure Reducing Valve

Material (disk)
Chlorinated water resistant rubber
Material (diaphragm)
Chlorinated water resistant rubber
End Connection
JIS Rc screw thread
Before/After Minimum Differential Pressure of Valve:(MPa)
0.02
Secondary Side Adjustable Pressure Range (MPa)
0.11 - 0.23
Primary Compatible Pressure (MPa)
less than 1.0
Compatible Fluid
Tap water and warm water
Fluid Temperature (Degree C)
5 to 90 (In case of tube end core use, 5 to 40)
Set Pressure (MPa)
0.20
Material (Body)
CAC406 (bronze casting)
Attachment
Horizontality, verticality freely
Weight (kg)
1.0
Others
Please attach a strainer to the primary side of reducing pressure control valve.
Specification
Strainer (60 meshes) built-in, pressure gauge fittings (secondary side)
Accessories
Heat insulation case (self-extinguishing), test gag
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1PC 1 RD43N-FML 07099741 129.90 SGD
Shipped after 2017-11-27
20 1PC 1 RD43N-FML 07099757 129.90 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products