Buy more than* S$200* and get FREE SHIPPING

Pressure Reducing Valve

5.00 (1)
Material (diaphragm)
SUS (stainless steel)
Material (piston cylinder)
CAC (bronze casting)
Materials (Valve / Valve seat)
SUS (stainless steel)
End Connection
JIS 10K FF flange
Before/After Minimum Differential Pressure of Valve:(MPa)
0.05
Compatible Fluid
Steam
Material (Body)
FC (gray cast iron)
Specification
High durability and precision control
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimension H (mm) Dimensions L (mm) Form Cv Value Weight (kg) Allowable Leakage Amount Maximum Pressure Reducing Ratio Secondary Side Adjustable Pressure Range (MPa) Primary Compatible Pressure (MPa) Pressure Resistance (MPa [kgf/cm2]) Dead end shut-off Pressure (MPa [kgf]) Fluid Temperature (Degree C) Nominal Diameter d Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimension H (mm) Dimensions L (mm) Form Cv Value Weight (kg) Allowable Leakage Amount Maximum Pressure Reducing Ratio Secondary Side Adjustable Pressure Range (MPa) Primary Compatible Pressure (MPa) Pressure Resistance (MPa [kgf/cm2]) Dead end shut-off Pressure (MPa [kgf]) Fluid Temperature (Degree C) Nominal Diameter d Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 182 180 Pilot 9 12.5 Less than 0.05% of rated flow 20:01 0.03 to 0.8 1 Water pressure: 1.5 [15] 0.02 [0.2] or less 184 or less 40   1PC 1 RP6-B 07099303 849.99 SGD
In stock
62 155 140 Pilot 1 7.5 Less than 0.05% of rated flow 20:01 0.03 to 0.8 1.0 Water pressure: 1.5 [15] - 184or less -   1PC 1 RP6-B 07099267 539.99 SGD
Shipped after 2018-05-25
94 202 230 Pilot 25 20.5 Less than 0.05% of rated flow 20:01 0.03 to 0.8 1.0 Water pressure: 1.5 [15] - 184or less 65   1PC 1 RP6-B 07099321 1,379.99 SGD
Shipped after 2018-05-25
86 187 200 Pilot - 15.5 Less than 0.05% of rated flow 20:01 0.03 to 0.8 1.0 Water pressure: 1.5 [15] - 184or less 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RP6-B 07099312 929.99 SGD
In stock
110 221 260 Pilot 36 26.5 Less than 0.05% of rated flow 20:01 0.03 to 0.8 1.0 Water pressure: 1.5 [15] - 184or less 80   1PC 1 RP6-B 07099337 1,509.99 SGD
Shipped after 2018-05-25
62 155 140 Pilot 2.5 7.5 Less than 0.05% of rated flow 0.83402777778 0.03 to 0.8 1 Water pressure: 1.5 [15] 0.02 [0.2] or less 184or less 20   1PC 1 RP6-B 07099276 619.99 SGD
In stock
73 182 180 Pilot 6.5 12 Less than 0.05% of rated flow 20:01 0.03 to 0.8 1.0 Water pressure: 1.5 [15] - 184or less 32   1PC 1 RP6-B 07099294 819.99 SGD
In stock
67 160 150 Pilot type 4 9 less than 0.05 of rated flow 20:1 0.03 - 0.8 1.0 Hydraulic pressure: 1.5 [15] less than 0.02 [0.2] less than 184 25   1PC 1 RP6-B 07099285 689.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steam kettle
5
From Japan
On 2018-01-26 22:10:08
I would like you to sell replacement parts when disassembling and cleaning.
This review is about item#7099285.

Related Products