Buy more than* S$200* and get FREE SHIPPING

Threaded Type Needle Valve

Material (disk)
C3604B
Material (body)
C3771B
Material (handle)
ADC12
Material (stem)
C3604B
Material (O-Rings)
NBR
Maximum Working Pressure (MPa)
1.96
...see all>
Product Options
ADD TO CART
Weight (kg) Tube Connection A Face-to-face Dimensions L (mm) Orifice Diameter D (mm) Use Fluid Temperature (Deg C) Material (gland packing) Handle Color Nominal Diameter (A) Cv Value Nominal Diameter (B) Handle Diameter D1 (mm) Nominal Diameter Lift L1 (mm) Valve Model Full Admission Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Tube Connection A Face-to-face Dimensions L (mm) Orifice Diameter D (mm) Use Fluid Temperature (Deg C) Material (gland packing) Handle Color Nominal Diameter (A) Cv Value Nominal Diameter (B) Handle Diameter D1 (mm) Nominal Diameter Lift L1 (mm) Valve Model Full Admission Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15 Rc1/8 38 5.5 -20 to 80 PTFE + PTFE mold Black 6 0.38(Max) 1/8 43 1/8 B 5 Glove 53   1PC 1 DH-12A 07177116 -
Discontinued
[x]
1.16 Rc1 80 25 -20 to 125 PTFE + PTFE mold Gold 25 6.7(Max) 1 88 1 B 19.5 Glove 154   1PC 1 DH-12F 07177161 -
Discontinued
[x]
0.62 RC3/4 70 20 -20 to 125 PTFE + PTFE mold Gold 20 4.4(Max) 3/4 68 3/4 B 14.5 Glove 129   1PC 1 DH-12E 07177152 -
Discontinued
[x]
0.14 Rc1/4 38 5.5 -20 - 80 PTFE+PTFE mold Gold 8 0.51 (Max.) 1/4 43 1/4 B 5 Glove type 53   1PC 1 DH-12B 07177125 -
Discontinued
[x]
0.20 Rc3/8 47 7.5 -20 - 80 PTFE+PTFE mold Gold 10 1.0 (Max.) 3/8 50 3/8 B 7 Glove type 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DH-12C 07177134 -
Discontinued
[x]
0.42 Rc1/2 62 15 -20 - 125 PTFE+PTFE mold Gold 15 2.8 (maximum) 1/2 68 1/2 B 11 Glove type 106   1PC 1 DH-12D 07177143 119.99 SGD
In stock
ADD TO CART

Related Products