Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material (disk) Tube Connection A Weight (kg) Connection Face-to-face Dimensions L (mm) Orifice Diameter (phi mm) Orifice Diameter D (mm) Operating Temperature Range (deg C) Use Fluid Temperature (Deg C) Cv Value Material (body) Handle Color Material (stem) Valve Model Material (O-Rings) Nominal Diameter (A) Handle Diameter D1 (mm) Maximum Working Pressure (MPa) Lift L1 (mm) Nominal Diameter (B) Material (gland packing) Full Admission Height H (mm) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (disk) Tube Connection A Weight (kg) Connection Face-to-face Dimensions L (mm) Orifice Diameter (phi mm) Orifice Diameter D (mm) Operating Temperature Range (deg C) Use Fluid Temperature (Deg C) Cv Value Material (body) Handle Color Material (stem) Valve Model Material (O-Rings) Nominal Diameter (A) Handle Diameter D1 (mm) Maximum Working Pressure (MPa) Lift L1 (mm) Nominal Diameter (B) Material (gland packing) Full Admission Height H (mm) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
C3604B - 0.44 Rc 62 15 - -20-+125 - 2.8(MAX) C3771B - C3604B - - 15 68 1.96 11 1/2 - 117 1/2 B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DH-12LD 07177204 149.99 SGD
Shipped after 2018-07-05
C3604B - 0.65 Rc 70 20 - -20-+125 - 4.4(MAX) C3771B - C3604B - - 20 68 1.96 14.5 3/4 - 142 3/4 B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DH-12LE 07177213 279.99 SGD
Shipped after 2018-07-03
- - - Rc - - - -20-+150 - - SUSF316 - - - - 8 - 2.94 - 1/4 PTFE+C-PTFE - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UH-13LPB 08235613 129.99 SGD
Shipped after 2018-06-29
C3604B - 1.22 Rc 80 25 - -20-+125 - 6.7(MAX) C3771B - C3604B - - 25 88 1.96 19.5 1 - 172 1 B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DH-12LF 07177222 409.99 SGD
Shipped after 2018-07-03
- Rc3/8 0.22 - 47 - 7.5 - -20-80 1.0 (maximum) C3771B Gold C3604B Globe type NBR 10 50 1.96 7 3/8 - 67 3/8 B *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DH-12LC 07177195 77.99 SGD
Shipped after 2018-07-03
- Rc1/8 0.16 - 38 - 5.5 - -20-80 - C3771B - C3604B - NBR 6 43 1.96 5 1/8 - 60 1/8 B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DH-12LA 07177177 64.99 SGD
Shipped after 2018-07-03
- Rc1/4 0.15 - 38 - 5.5 - -20-80 - C3771B - C3604B - NBR 8 43 1.96 5 1/4 - 60 1/4 B   1pc 1 DH-12LB 07177186 -
Discontinued
[x]
ADD TO CART

Related Products