Buy more than* S$200* and get FREE SHIPPING

Angle Type Needle Stop Valve

Purpose
System and machine which requires valve that is low price, can make precise cut-off, and can adjust flow rate. For factory air line, control panels, gauge cut offs, hydraulic pressure, bent, instrumentation equipment, experimentation, research.
Lift l (mm)
5
Handle Diameter D (mm)
35
Orifice Diameter d (mm)
5
Material (body)
C3771B
Material (handle)
ABS resin
Material (stem)
C3604B
Material (O-Rings)
Nitrile rubber
Handle Color
Red
Maximum Working Pressure (MPa)
0.98
Valve Model
Angle type
...see all>
Product Options
ADD TO CART
Face-to-face Dimensions L (mm) Cv Value Full Admission Height H (mm) Tube Connection A Use Fluid Temperature (Deg C) Nominal Diameter (A) Nominal Diameter (B) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face-to-face Dimensions L (mm) Cv Value Full Admission Height H (mm) Tube Connection A Use Fluid Temperature (Deg C) Nominal Diameter (A) Nominal Diameter (B) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.88(Max) 43.5 Rc1/8 -20 to 80 6 1/8 78 1PC 1 DH-31A 07177606 -
Discontinued
[x]
16 0.88 (Maximum) 43.5 Rc1/4 -20 - 80 8 1/4 70 1PC 1 DH-31B 07177615 -
Discontinued
[x]
20 1.0 (Max.) 44.5 Rc3/8 -20 - 80 10 3/8 89 1PC 1 DH-31C 07177624 -
Discontinued
[x]
ADD TO CART

Related Products