Buy more than* S$200* and get FREE SHIPPING

Screw in Type Panel Nut Needle Stop Valve

Handle Diameter D (mm)
48
Panel mounting portion d1 (phi mm)
16.5
Use Fluid Temperature (Deg C)
-20 to 150
Material (body)
SUSF316
Material (handle)
ADC12
Material (stem)
SUS316 (Stellited)
Material (gland packing)
PTFE+C-PTFE
Handle Color
Metallic Blue
Maximum Working Pressure (MPa)
2.94
Weight (kg)
0.2
...see all
Product Options
ADD TO CART
Orifice Diameter d (mm) Cv Value Full Admission Height H (mm) Tube Connection A Face-to-face Dimensions L (mm) Nominal Diameter Nominal Diameter (A) Nominal Diameter (B) Valve Model Panel Thickness t (mm) Lift l (mm) Panel mounting portion h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orifice Diameter d (mm) Cv Value Full Admission Height H (mm) Tube Connection A Face-to-face Dimensions L (mm) Nominal Diameter Nominal Diameter (A) Nominal Diameter (B) Valve Model Panel Thickness t (mm) Lift l (mm) Panel mounting portion h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 0.37(Max) 58 Rc1/8 40 - 6 1/8 Glove Min: 1.5 maximum: 5.5 4 9.5 1PC 1 UH-13PA 07177511 119.90 SGD
Shipped after 2017-03-31
5 0.45(Max) 58 Rc1/4 40 - 8 41643 Glove Min: 1.5 maximum: 5.5 4 9.5 1PC 1 UH-13PB 07177527 119.90 SGD
In stock
6.4 0.82 (maximum) 61 Rc3/8 45 3/8 B 10 3/8 Glove type Minimum: 1.5 : Up to 6 6 11.5 1PC 1 UH-13PC 07177536 149.90 SGD
In stock
ADD TO CART

Related Products